Check Availability
  • 3M 

    1400 Scratch-Resistant Safety Glasses , Blue Mirror Lens Color

  • Item # 46F403
  • Mfr. Model # SS1428AS-S
1400 Scratch-Resistant Safety Glasses , Blue Mirror Lens Color Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Half-rim design with a wraparound aluminum frame. Features include an adjustable nosebridge and spring-hinged temples. On-the-job eye protection with a sleek and bold design that looks cutting-edge. Contemporary, lightweight safety glasses feel comfortable for extended wear. Anti-scratch coating helps protect lenses from scratches that can become distractions.
Show More Close
 

Technical Specifications

Item # 46F403
Mfr. Model # SS1428AS-S
UNSPSC #46181802
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series 1400
Gender Unisex
Lens Color Blue Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Silver
Eyewear Size Universal
Frame Material Aluminum
Lens Material Polycarbonate
Temple Color Silver
Temple Style Cushioned
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In