Check Availability
  • 3M 

    14-1/2" Absorbent Pad, Fluids Absorbed: Universal, Heavy, 3.92 gal., 25 PK

  • Item # 39CD34
  • Mfr. Model # C-PD914DD
14-1/2" Absorbent Pad, Fluids Absorbed: Universal, Heavy, 3.92 gal., 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CD34
Mfr. Model # C-PD914DD
UNSPSC #47131909
Shipping Weight 1.45 lbs
Country of Origin USA *
Item - Spill Control Absorbent Pad
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 3.92 gal.
Length 14-1/2"
Width 9"
Material Synthetic Fibers/Polypropylene/Polyester
Layers of Construction 2
UV Resistant No
Recycled Content (%) 25%
Perforated No
Color Yellow
Item Absorbent Pad
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.