Check Availability
  • 3M 

    13" Absorbent Pad, Fluids Absorbed: Universal, Heavy, 4.25 gal., 50 PK

  • Item # 39CD35
  • Mfr. Model # P-110
13" Absorbent Pad, Fluids Absorbed: Universal, Heavy, 4.25 gal., 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CD35
Mfr. Model # P-110
UNSPSC #47131909
Shipping Weight 3.45 lbs
Country of Origin USA *
Item - Spill Control Absorbent Pad
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 4.25 gal.
Length 13"
Width 11"
Material Synthetic Fibers/Polypropylene/Polyester
Layers of Construction 1
UV Resistant No
Recycled Content (%) 25%
Perforated No
Color Yellow
Item Absorbent Pad
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.