Check Availability
  • 3M 

    11" Sandpaper Sheet Roll, 40 Grit

  • Item # 52JG83
  • Mfr. Model # 60070009075
11" Sandpaper Sheet Roll, 40 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Great for cleaning and refinishing, these flexible, durable sanding sheets can be used for a variety of surface preparation jobs.
Show More Close
 

Technical Specifications

Item # 52JG83
Mfr. Model # 60070009075
UNSPSC #31191501
Shipping Weight 3.46 lbs
Country of Origin USA *
Item Sandpaper Sheet Roll
Width 8-1/2"
Length 11"
Grade Coarse
Grit 40
Abrasive Material Aluminum Oxide
Backing Material Polyester Film
Backing Weight 3 mil
Color Blue
Series 362L
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.