Check Availability
  • 3M 

    100 ft. Refill Sanding Sheet Roll, 280 Grit

  • Item # 48WY45
  • Mfr. Model # 60440231714
100 ft. Refill Sanding Sheet Roll, 280 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Stikit™ Paper Roll is an abrasive sheet stock constructed on an A-weight, light paper with pressure sensitive adhesive backing and features an anti-loading coating. The open coat abrasive of 3M™ Stikit™ Paper Roll is fast cutting, load resistant, and creates a smoother finish than aluminum oxide or garnet abrasives. Sized to accommodate various sanding blocks, 3M™ Stikit™ Paper Roll minimizes waste and provides bulk stock for high production environments. To enhance handling for sanding and finishing, the Stikit™ PSA backing holds the product securely during use and provides quick and easy change out when the product is worn out. Other applications include general sanding, finishing, blending, surface leveling and prep prior to staining or painting, clear coat dulling, and bare wood sanding.
Show More Close
 

Technical Specifications

Item # 48WY45
Mfr. Model # 60440231714
UNSPSC #31191501
Shipping Weight 5.5 lbs
Country of Origin Canada *
Item Refill Sanding Sheet Roll
Width 3-1/4"
Length 100 ft.
Grade Very Fine
Grit 280
Abrasive Material Silicon Carbide
Backing Material Paper
Backing Weight A
Color Gray
Series 426U
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.