Check Availability
  • 3M 

    100 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 10.5 gal., 1 EA

  • Item # 39CD62
  • Mfr. Model # M-RGC36100E
100 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 10.5 gal., 1 EA Absorbent Roll,Universal,Gray,100 ft.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CD62
Mfr. Model # M-RGC36100E
UNSPSC #47131909
Shipping Weight 21.7 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 10.5 gal.
Length 100 ft.
Width 36"
Material Synthetic Fibers, Polypropylene, Polyester
Layers of Construction 2
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated No
Color Gray
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.