This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • 3M 

    10 Micron Rating Resin Bonded Filter Cartridge, 2-1/2" Diameter, 9-3/4" Height, 5.00 gpm

  • Item # 3P759
  • Mfr. Model # G78C8-1
10 Micron Rating Resin Bonded Filter Cartridge, 2-1/2" Diameter, 9-3/4" Height, 5.00 gpm

See alternate products available online.

Product Details

High-quality, rigid depth media removes a wide range of dirt particles, including gels. Double open-end (DOE) configuration. Ideal with paints and resins, oils, chemicals, inks, solvents, and industrial water.
Note: Not for use with potable water applications.
Show More Close
 

Technical Specifications

Item # 3P759
Mfr. Model # G78C8-1
UNSPSC #40161502
Catalog Page 2699
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Resin Bonded Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 10
Height 9-3/4"
Filter Diameter 2-1/2"
Filter Cartridge Media Resin
Filter Flow Rate 5.00 gpm
Max. Temp. 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions