Check Availability
  • 3M 

    10 Micron Rating Melt Blown Filter Cartridge, 2-1/2" Diameter, 10" Height, 8.00 gpm

  • Item # 5PT62
  • Mfr. Model # GRMB10PP10UB
10 Micron Rating Melt Blown Filter Cartridge, 2-1/2" Diameter, 10" Height, 8.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This double open end (DOE) cartridge features a complex matrix of polypropylene fibers to trap particulates.
Show More Close
 

Technical Specifications

Item # 5PT62
Mfr. Model # GRMB10PP10UB
UNSPSC #40161502
Shipping Weight 0.35 lbs
Country of Origin Not Available *
Item Melt Blown Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 10
Height 10"
Filter Diameter 2-1/2"
Filter Cartridge Media Polypropylene
Filter Flow Rate 8.00 gpm
Max. Temp. 100 Degrees F
Filter Reduces Particulates
Application Pharmaceutical/Biotechnology, Food & Beverage, Cosmetics, General Industry
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.