Check Availability
  • 3M 

    1 qt. Neoprene 10 Contact Adhesive, Multipurpose, Yellow

  • Item # 2RUF2
  • Mfr. Model # 10
  • (1)
1 qt. Neoprene 10 Contact Adhesive, Multipurpose, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

3M Neoprene Contact Adhesive 10 is a versatile, solvent based adhesive. It offers high immediate handling strength and good heat resistance, and is commonly used for bonding most metals and plastics. It is also suitable for large surface panel or composite lamination. Air-drying neoprene adhesive bonds immediately and permanently upon contact pressure without clamping or texturizing.
Show More Close
 

Technical Specifications

Item # 2RUF2
Mfr. Model # 10
UNSPSC #31201616
Catalog Page 2225
Shipping Weight 2.07 lbs
Country of Origin USA *
Item Contact Adhesive, Multipurpose
Type Neoprene 10
Size 1 qt.
Color Yellow
Temp. Range (F) -20 to 250
Characteristics Brushable, Fast Drying And Resistant To Plastic Flow (Creep)
Application With Roll Or Brush
Substrates Plastic Laminate, Aluminum, Steel, Wallboard, Masonry, Rubber, And Canvas
Standards Meets Mil-Spec MMM-A-121, MMM-A130B, And A-A-1936A
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms