Check Availability
  • 3M 

    1 AWG One-Hole Lug Compression Connector, Straight Barrel, Green

  • Item # 2JKL4
  • Mfr. Model # MC1-38RX
1 AWG One-Hole Lug Compression Connector, Straight Barrel, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These copper compression lugs feature seamless construction. Each lug is tin plated to resist electrolytic corrosion.
Show More Close
 

Technical Specifications

Item # 2JKL4
Mfr. Model # MC1-38RX
UNSPSC #39121415
Shipping Weight 4.3 lbs
Country of Origin USA *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 1 AWG
Tongue Style Ring
Color Code Green
Die Code 11
Length 1.83"
Barrel Length Short
Material Copper
Plate Material Tin
Stud Size 3/8"
Width 0.68"
Peep Hole No
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions