Check Availability
  • 3M 

    1/2 Carat Diamond Dressing Tool, 7/16" x 2", Single Point, TR7S7

  • Item # 20X728
  • Mfr. Model # 60440117863
1/2 Carat Diamond Dressing Tool, 7/16" x 2", Single Point, TR7S7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General purpose dressing tools are nonresettable and can be used for face dressing, external radii, and large internal radii. Excellent in building hardware, medical instruments, plating and polishing, plumbing fixtures, and turbine engine applications.
Show More Close
 

Technical Specifications

Item # 20X728
Mfr. Model # 60440117863
UNSPSC #23131515
Shipping Weight 0.077 lbs
Country of Origin USA *
Item Diamond Dressing Tool
Type Single Point
Dia. x Length 7/16" x 2"
Carat 1/2
Application General Purpose Dressing Tool, Used For Face Dressing, External Radii And Large Internal Radii
Specification TR7S7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.