Check Availability
  • 3M 

    1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 120, Medium, Aluminum Oxide, 50 PK

  • Item # 1EFC9
  • Mfr. Model # 60440209272
1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 120, Medium, Aluminum Oxide, 50 PK Qk Change Disc,AlO,1-1/2in,120G,TR,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3Mâ„¢ Rolocâ„¢ disc 361F has an abrasive for deburring, blending, leveling, and finishing all types of materials. Locks securely and unlocks easily with just a half twist. Resin bonded for heat resistance in both dry and wet applications. Heavy-duty backing.
Show More Close
 

Technical Specifications

Item # 1EFC9
Mfr. Model # 60440209272
UNSPSC #31191506
Catalog Page 2371
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 1-1/2"
Abrasive Grit 120
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Max. RPM 30,000
Series 361F
Backing Weight YY
Color Brown
* This product's country of origin is subject to change