Check Availability
  • 3-IN-ONE 

    Mineral Machine Oil, 3 oz. Drip Bottle

  • Item # 4UJ34
  • Mfr. Model # 10035
Mineral Machine Oil, 3 oz. Drip Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

3-In-One multipurpose oil features a precise drip spout for easy application where exact control of lubrication and rust prevention is required.
Show More Close
 

Technical Specifications

Item # 4UJ34
Mfr. Model # 10035
UNSPSC #15121520
Catalog Page 2436
Shipping Weight 0.2 lbs
Country of Origin USA *
Item - Machine Oils Machine Oil
ISO Viscosity Grade Not Specified
SAE Grade 17
Base Oil Mineral
Container Size 3 oz.
Lubricant NSF Rating Not Rated
Min. Operating Temp. -25 Degrees F
Max. Operating Temp. 300 Degrees F
Viscosity Index 24
Flash Point 305 Degrees F
Pour Point -25 Degrees F
Container Style Drip Bottle
Color Amber
Timken OK Load Not Specified
Standards NSF H-2
Application Metalworking, manufacturing, fleet, marine
Four-Ball Wear 0.61mm
Specific Gravity 0.90 @ 60 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms