Check Availability
  • 3-IN-ONE 

    Mineral Machine Oil, 8 oz. Drip Bottle

  • Item # 41MW02
  • Mfr. Model # 10138
Mineral Machine Oil, 8 oz. Drip Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Use 3-IN-ONEĀ® multipurpose machine oil to lubricate moving parts, penetrate rust, and clean and protect tools. Ideal for lubricating tools, hinges, nuts and bolts, bicycles, wheels, fans, and many other moving parts. Easy-to-use drip spout allows precise applications with no splatter or overspray. Applicator bottle features a fill level indicator strip.
Show More Close
 

Technical Specifications

Item # 41MW02
Mfr. Model # 10138
UNSPSC #12181602
Catalog Page 2438
Shipping Weight 0.58 lbs
Country of Origin USA *
Item - Machine Oils Machine Oil
SAE Grade 17
Base Oil Mineral
Container Size 8 oz.
Lubricant NSF Rating Not Rated
Min. Operating Temp. -25 Degrees F
Max. Operating Temp. 300 Degrees F
Viscosity Index 24
Flash Point 305 Degrees F
Pour Point -25 Degrees F
Container Style Drip Bottle
Color Amber
Standards NSF H-2
Application Metalworking, manufacturing, fleet, marine
Four-Ball Wear 0.61mm
Specific Gravity 0.90 @ 60 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms