Check Availability
  • 3-IN-ONE 

    Mineral Machine Oil, 4 oz. Drip Bottle

  • Item # 16W826
  • Mfr. Model # 100703
Mineral Machine Oil, 4 oz. Drip Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Precise drip spout for easy application where exact control of lubrication and rust prevention is required.
Show More Close
 

Technical Specifications

Item # 16W826
Mfr. Model # 100703
UNSPSC #15121806
Catalog Page 2436
Shipping Weight 0.3 lbs
Country of Origin USA *
Series Telespout
Item - Machine Oils Machine Oil
ISO Viscosity Grade Not Specified
SAE Grade 17
Base Oil Mineral
Container Size 4 oz.
Lubricant NSF Rating Not Rated
Min. Operating Temp. -25 Degrees F
Max. Operating Temp. 300 Degrees F
Viscosity Index 24
Flash Point 305 Degrees F
Pour Point -25 Degrees F
Container Style Drip Bottle
Color Amber
Timken OK Load Not Specified
Application Metalworking, manufacturing, fleet, marine
Four-Ball Wear 0.61mm
Specific Gravity 0.90 @ 60 Degrees F
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms