Check Availability
  • 3-IN-ONE 

    Air Tool Lubricant, 4 oz. Container Size

  • Item # 20LA87
  • Mfr. Model # 120046
Air Tool Lubricant, 4 oz. Container Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-In-One air tool lubricant is a pneumatic tool oil that quickly removes gum and sludge. The waterproof formula helps to lubricate parts, protect tools, and prevent rust.
Show More Close
 

Technical Specifications

Item # 20LA87
Mfr. Model # 120046
UNSPSC #15121520
Catalog Page 2454
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Air Tool Lubricant
Container Size 4 oz.
Lubricant NSF Rating Not Rated
Max. Operating Temp. 400 Degrees F
Flash Point 320 Degrees F
Container Type Bottle
Color Amber
Standards CARB Compliant
Application General Purpose, Bearing, Valves, O-Ring Seals
Specific Gravity 0.82
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms