Check Availability
  • 2XL 

    Steel Wiper Dispenser, Holds (400 to 2300) Wipes, Silver

  • Item # 53PN01
  • Mfr. Model # 2XL-85
Steel Wiper Dispenser, Holds (400 to 2300) Wipes, Silver
Qty
  • Web Price
    $753.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This dispenser stand helps to make wet wipes available to promote a healthy environment.
Show More Close
 

Technical Specifications

Item # 53PN01
Mfr. Model # 2XL-85
UNSPSC #47131701
Shipping Weight 82.0 lbs
Country of Origin China *
Dispenser Product Grouping Wiper Dispenser
Paper Towel Type Wipes
Dispenser Operation Centerpull
Dispenser Width 16-1/4"
Dispenser Material Steel
Dispenser Capacity (400 to 2300) Wipes
Proprietary/Universal Universal
Dispenser Mounting Floor
Color Silver
Uses Mfr. No. 2XL-37, 2XL-001, 2XL-231
Includes Hand Sanitizer Dispenser Bracket
Item Wiper Dispenser
* This product's country of origin is subject to change

Alternate Search Terms