Check Availability
  • 2XL 

    Stainless Steel Wiper Dispenser, Holds (400 to 2300) Wipes, Silver

  • Item # 4LFA9
  • Mfr. Model # 2XL - 65
Stainless Steel Wiper Dispenser, Holds (400 to 2300) Wipes, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disinfectant Gym Wipes
Nontoxic wipes clean and disinfect in 1 step. Kill up to 47 known pathogens including HIV, CA-MRSA, and e. coli. Phenol-, alcohol-, and bleach-free.
Show More Close
 

Technical Specifications

Item # 4LFA9
Mfr. Model # 2XL - 65
UNSPSC #47131701
Catalog Page 1510
Shipping Weight 25.8 lbs
Country of Origin USA *
Dispenser Product Grouping Wiper Dispenser
Paper Towel Type Wipes
Dispenser Operation Centerpull
Dispenser Material Stainless Steel
Dispenser Capacity (400 to 2300) Wipes
Proprietary/Universal Universal
Dispenser Mounting Floor
Color Silver
Uses Mfr. No. 2XL-37, 2XL-100, 2XL-400
Includes Trash Receptacle, Waste Can
Item Wiper Dispenser
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms