Check Availability
  • 2XL 

    Plastic Wiper Dispenser, Holds (700 to 800) Wipes, White

  • Item # 4LFA8
  • Mfr. Model # 2XL-001
Plastic Wiper Dispenser, Holds (700 to 800) Wipes, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disinfectant Gym Wipes
Nontoxic wipes clean and disinfect in 1 step. Kill up to 47 known pathogens including HIV, CA-MRSA, and e. coli. Phenol-, alcohol-, and bleach-free.
Show More Close
 

Technical Specifications

Item # 4LFA8
Mfr. Model # 2XL-001
UNSPSC #47131701
Catalog Page 1510
Shipping Weight 0.86 lbs
Country of Origin USA *
Dispenser Product Grouping Wiper Dispenser
Paper Towel Type Wipes
Dispenser Operation Centerpull
Dispenser Material Plastic
Dispenser Capacity (700 to 800) Wipes
Proprietary/Universal Universal
Dispenser Mounting Surface
Color White
Uses Mfr. No. 2XL-38, 2XL-101, 2XL-401
Item Wiper Dispenser
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms