Check Availability
  • 2XL FORCE 

    Disinfecting Cleaning Wipes, 180 ct. Canister, Fragrance: Fresh, Size: 6" x 7"

  • Item # 53PM96
  • Mfr. Model # 2XL-406
Disinfecting Cleaning Wipes, 180 ct. Canister, Fragrance: Fresh, Size: 6" x 7"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PM96
Mfr. Model # 2XL-406
UNSPSC #47131502
Shipping Weight 9.2 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
Cleaning Wipe - Item Disinfecting Cleaning Wipes
Primary Chemical Quat
Effective to Remove E.coli, Hepatitis B (HBV), Hepatitis C (HCV), Herpes Simplex Virus Type 1 (HSV-1), HIV Type 1, Influenza A Virus (H1N1), Methicillin-Resistant Staphylococcus Aureus (MRSA), Norovirus, Staphylococcus Aureus, Vancomycin-Resistant Enterococcus Faecalis (VRE)
Wet Contact Time 1 to 2 min.
Cleaner Container Type Canister
Cleaner Container Size 180 ct.
Ready to Use/Concentrated Ready to Use
Sheet Size 6" x 7"
Cleaner Form Wipes
Wipes Application Disinfecting/Sanitizing
Item Disinfecting Wipes
Fragrance Fresh
Formula Quaternary Ammonium Compounds
Color White
Standards EPA
* This product's country of origin is subject to change

Alternate Search Terms