Check Availability
  • 2XL 

    Dispenser Stand,Wipes,Centerpull,Silver

  • Item # 54TU02
  • Mfr. Model # 2XL-51
Dispenser Stand,Wipes,Centerpull,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TU02
Mfr. Model # 2XL-51
UNSPSC #47131502
Shipping Weight 19.1 lbs
Country of Origin China *
Item Dispenser Stand
Depth 18"
Height 29-1/2"
Width 18"
Mounting Type Floor
Material Metal
Uses Mfr. No. 2XL-100, 2XL-37, 2XL-400, 2XL-35, 2XL-350, 2XL-35R, 2XL-419, 2XL-421, 2XL-435, 2XL-44, 2XL-200, 2XL-445, 2XL-439
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.