Check Availability
  • 2XL 

    7-45/64" x 6" Fresh Fragrance Hand Sanitizer Wipes, 2300 Wipes per Container, 1 EA

  • Item # 48UY32
  • Mfr. Model # 2XL-421
7-45/64" x 6" Fresh Fragrance Hand Sanitizer Wipes, 2300 Wipes per Container, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Germicidal wipes clean, disinfect, and deodorize hard nonporous surfaces. Prevent do-it-yourself formula mixing errors and ensure stability. An ideal hand hygiene solution for staff, visitors, patients or residents who cannot get out of bed to clean their hands.
Show More Close
 

Technical Specifications

Item # 48UY32
Mfr. Model # 2XL-421
UNSPSC #53131624
Shipping Weight 16.5 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Bucket
Hygiene Form Wipes
Hygiene Properties None
Wipes per Container 2300
Sheet Size 7-45/64" x 6"
Material Cotton
Fragrance Fresh
Color White
Contains Benzalkonium Chloride
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms