Check Availability
  • 2000PLUS 

    Stamp,Message Dater,12 in 1

  • Item # 4YDD1
  • Mfr. Model # 038864
Stamp,Message Dater,12 in 1 Stamp,Message Dater,12 in 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Self-Inking 12 in 1 date/message stamp include Answered, Balance, Cancelled, Charged, C.O.D. , Entered, Filed, Filled, Paid, Received, Returned, Shipped messages. Black ink pad included. Replacement ink pads available separately.
Show More Close
 

Technical Specifications

Item # 4YDD1
Mfr. Model # 038864
UNSPSC #44121604
Catalog Page 1363
Shipping Weight 0.65 lbs
Country of Origin Austria *
Item Message Date Stamp
Legend Answered, Balance, Cancelled, Charged, C.O.D., Entered,, Filled, Filed, Paid, Received,Returned, Shipped
Number of Bands 5
Font 20
Character Height 3/16"
Imprint Area Width 1-3/4"
Imprint Area Height 1/4"
Ink Color Black
Overall Height 6-3/4"
Overall Length 2-1/8"
Overall Width 3-1/8"
Material Metal
For Use With 2000Plus Ink Refills and Stamp Pads
Features 5 year date band prints month, day, and year
Includes Dual Pad
* This product's country of origin is subject to change

Compliance and Restrictions