Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Wood Shapers

4 results found that include 4 Products

Browse our collection of wood shapers, excellent for cutting and shaping wooden slabs of all sizes. Use them in industrial woodworking shops and in millwork tasks. Our wood shapers include interchangeable spindle collets, feather board hold downs, an integrated caster system and more. These devices can be paired with wood routers for a comprehensive working on wood stock. Browse through standard, wood spindle and heavy duty models.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Shaper, 5HP, 3PH

    POWERMATIC

    Shaper, 5HP, 3PH

    Item # 42W9101

    Web Price
    $5,229.31 / each
  • Wood Spindle Shaper, 220V, 2 HP, 23 in. W

    BAILEIGH INDUSTRIAL

    Wood Spindle Shaper, 220V, 2 HP, 23 in. W

    Item # 36HZ731

    Web Price
    $1,496.04 / each
  • Heavy Duty Spindle Shaper, 220V, 32 in. W

    BAILEIGH INDUSTRIAL

    Heavy Duty Spindle Shaper, 220V, 32 in. W

    Item # 36HZ751

    Web Price
    $7,143.83 / each
  • Wood Spindle Shaper, 220V, 5 HP, 32 in. W

    BAILEIGH INDUSTRIAL

    Wood Spindle Shaper, 220V, 5 HP, 32 in. W

    Item # 36HZ741

    Web Price
    $5,042.14 / each