Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Wire Shelves

19 results found that include 1,647 Products

Use wire shelves from Grainger to help configure shelving units so they meet your needs exactly. Solid shelves feature a raised edge on all 4 sides to help contain spills. Louvered shelving and wire shelves can allow air circulation and light penetration. Galvanized shelving features uncoated cast corners. Autoclavable shelves feature all-stainless steel construction to help withstand high temperatures and corrosive applications. Find wire shelves that can fit your application at Grainger!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Wire Shelves with Split Sleeve Shelf Adjustment, 48" Wide

    METRO

    Wire Shelves with Split Sleeve Shelf Adjustment, 48" Wide

    Multiple items available171

    $44.46 - $1,786.70

  • About these products
    These 48 in. wide wire shelves offer significant air flow for minimal dust accumulation, and excellent visibility and light; allowing both sprinkler and air penetration. A split sleeve shelf adjustment with a locking clip makes it easy to adjust shelves to accommodate a variety of item sizes. Available in the following finishes:• Chromate, which offers a corrosion-resistant finish, protecting underlying zinc. It is ideal for dry storage or heated environments.• Chrome plated, which features an attractive, shiny appearance that wards off scratches and prevents corrosion. Ideal for dry storage or heated environments including stockrooms, garages, and retail applications. Designed for visibility.• Epoxy coating, which is resistant to humid environments, such as walk-in coolers, or moist storage. Offers protection against rapid corrosion.• Stainless steel, which features natural corrosion resistance and resists rough, heavy use in both wet and dry environments. Suitable for almost any industry.• Zinc Plated, which provides corrosion resistance and wards off rust in humid environments.
    Wire Shelves with Split Sleeve Shelf Adjustment, 48" Wide
  • Wire Shelves with Split Sleeve Shelf Adjustment, 54"-60" Wide

    GRAINGER APPROVED

    Wire Shelves with Split Sleeve Shelf Adjustment, 54"-60" Wide

    Multiple items available166

    $57.19 - $1,486.50

  • About these products
    These 54" to 60" wire shelves offer significant air flow for minimal dust accumulation, and excellent visibility and light; allowing both sprinkler and air penetration. A split sleeve shelf adjustment with a locking clip makes it simple to adjust shelves to accommodate a variety of item sizes. Available in the following finishes:• Chrome plated, which features an attractive, shiny appearance that wards off scratches and prevents corrosion. Ideal for dry storage or heated environments including stockrooms, garages, and retail applications. Designed for visibility and ventilation.• Epoxy coating, which is resistant to humid environments and ideal for walk-in coolers or moist storage. Offers protection against rapid corrosion.• Stainless steel, which features natural corrosion resistance and resists rough, heavy use in both wet and dry environments. Suitable for almost any industry.
    Wire Shelves with Split Sleeve Shelf Adjustment, 54"-60" Wide
  • Wire Shelves with Split Sleeve Shelf Adjustment, 30" Wide and Under

    QUANTUM STORAGE SYSTEMS

    Wire Shelves with Split Sleeve Shelf Adjustment, 30" Wide and Under

    Multiple items available174

    $29.70 - $1,042.72

  • About these products
    These 30 in. wide wire shelves offer significant air flow for minimal dust accumulation, and excellent visibility and light; allowing both sprinkler and air penetration. A split sleeve shelf adjustment with a locking clip makes it simple to adjust shelves to accommodate a variety of item sizes. Available in the following finishes: • Chrome plated, which features an attractive, shiny appearance that wards off scratches and prevents corrosion. Ideal for dry storage or heated environments including stockrooms, garages, and retail applications. Designed for visibility and ventilation.• Epoxy coating which is resistant to humid environments, such as walk-in coolers or moist storage. Offers protection against rapid corrosion.• Stainless steel features natural corrosion resistance and resists rough, heavy use in both wet and dry environments. Suitable for almost any industry.
    Wire Shelves with Split Sleeve Shelf Adjustment, 30" Wide and Under
  • Wire Shelves with Split Sleeve Shelf Adjustment, 36"-42" Wide

    GRAINGER APPROVED

    Wire Shelves with Split Sleeve Shelf Adjustment, 36"-42" Wide

    Multiple items available242

    $34.69 - $1,028.97

  • About these products
    These 36" to 42" wide wire shelves offer significant air flow for minimal dust accumulation, and excellent visibility and light; allowing both sprinkler and air penetration. A split sleeve shelf adjustment with a locking clip makes it simple to adjust shelves to accommodate a variety of item sizes. Available in the following finishes:• Chromate, which offers a corrosion-resistant finish, protecting underlying zinc. It is ideal for dry storage or heated environments.• Chrome plated, which features an attractive, shiny appearance that wards off scratches and prevents corrosion. Ideal for dry storage or heated environments. Designed for visibility. • Epoxy coating, which is resistant to humid environments, such as walk-in coolers or moist storage. Offers protection against rapid corrosion.• Stainless steel, which features natural corrosion resistance and resists rough, heavy use in both wet and dry environments. Suitable for almost any industry.• Zinc plated, which provides corrosion resistance and wards off rust in humid environments.
    Wire Shelves with Split Sleeve Shelf Adjustment, 36"-42" Wide
  • Wire Shelves with Split Sleeve Shelf Adjustment, 72" Wide

    GRAINGER APPROVED

    Wire Shelves with Split Sleeve Shelf Adjustment, 72" Wide

    Multiple items available101

    $67.67 - $2,567.65

  • About these products
    These 72 in. wide wire shelves offer significant air flow for minimal dust accumulation, and excellent visibility and light; allowing both sprinkler and air penetration. A split sleeve shelf adjustment with a locking clip makes it simple to adjust shelves to accommodate a variety of item sizes. Available in the following finishes: • Chrome plated, which features an attractive, shiny appearance that wards off scratches and prevents corrosion. Ideal for dry storage or heated environments including stockrooms, garages, and retail applications. Designed for visibility and ventilation.• Epoxy coating, which is resistant to humid environments, such as walk-in coolers or moist storage. Offers protection against rapid corrosion.• Stainless steel, which features natural corrosion resistance and resists rough, heavy use in both wet and dry environments. Suitable for almost any industry.
    Wire Shelves with Split Sleeve Shelf Adjustment, 72" Wide
  • Slanted Wire Shelves with Split Sleeve Shelf Adjustment

    METRO

    Slanted Wire Shelves with Split Sleeve Shelf Adjustment

    Multiple items available3

    $79.39 - $111.34

  • About these products
    These slanted wire shelves show off merchandise and organize product displays attractively. Suitable for retail displays, bakeries, and restaurants. A split sleeve shelf adjustment with a locking clip makes it simple to adjust shelves to accommodate a variety of item sizes. Available in the following finish:• Chrome plated, which features an attractive, shiny appearance that wards off scratches and prevents corrosion. Ideal for dry storage or heated environments including stockrooms, garages, and retail applications. Designed for visibility and ventilation.
    Slanted Wire Shelves with Split Sleeve Shelf Adjustment
  • Wire Shelves with Quick Adjust Lever Shelf Adjustment, 36"-48" Wide

    METRO

    Wire Shelves with Quick Adjust Lever Shelf Adjustment, 36"-48" Wide

    Multiple items available83

    $60.26 - $1,254.46

  • About these products
    These 36" to 48" wire shelves offer significant air flow for minimal dust accumulation, and excellent visibility and light; allowing both sprinkler and air penetration. A quick adjust lever lets you adjust without tools, by easily lifting the shelves off of hooks and replacing them in seconds. Available in the following finishes: • Chrome plated, which features an attractive, shiny appearance that wards off scratches and prevents corrosion. Ideal for dry storage or heated environments including stockrooms, garages, and retail applications. Designed for visibility and ventilation.• Epoxy coating, which is resistant to humid environments, and is ideal for walk-in coolers or moist storage. Offers protection against rapid corrosion.• Stainless steel, which features natural corrosion resistance and resists rough, heavy use in both wet and dry environments. Suitable for almost any industry.
    Wire Shelves with Quick Adjust Lever Shelf Adjustment, 36"-48" Wide
  • Wire Shelves with Quick Adjust Lever Shelf Adjustment, 72" Wide

    METRO

    Wire Shelves with Quick Adjust Lever Shelf Adjustment, 72" Wide

    Multiple items available30

    $89.36 - $1,753.88

  • About these products
    These 72 in. wide wire shelves offer significant air flow for minimal dust accumulation, and excellent visibility and light; allowing both sprinkler and air penetration. A quick adjust lever lets you adjust shelves without tools by easily lifting the shelves off of hooks. Available in the following finishes:• Chromate, which offers a corrosion-resistant finish, protecting underlying zinc. It is ideal for dry storage or heated environments.• Chrome plated, which features an attractive, shiny appearance that wards off scratches and prevents corrosion. Ideal for dry storage or heated environments including stockrooms, garages, and retail applications. Designed for visibility and ventilation.• Epoxy coating, which is resistant to humid environments, such as walk-in coolers or moist storage. Offers protection against rapid corrosion.• Stainless steel, which features natural corrosion resistance and resists rough, heavy use in both wet and dry environments. Suitable for almost any industry.• Zinc plated, which provides corrosion resistance and wards off rust in humid environments.
    Wire Shelves with Quick Adjust Lever Shelf Adjustment, 72" Wide
  • Wire Shelves with Quick Adjust Lever Shelf Adjustment, 30" Wide and Under

    METRO

    Wire Shelves with Quick Adjust Lever Shelf Adjustment, 30" Wide and Under

    Multiple items available53

    $58.40 - $853.66

  • About these products
    These 30" wide and under wire shelves offer significant air flow for minimal dust accumulation, and excellent visibility and light; allowing both sprinkler and air penetration. A quick adjust lever lets you adjust without tools, by easily lifting the shelves off of hooks and replacing them in seconds. Available in the following finishes: • Chromate, which offers a corrosion-resistant finish, protecting underlying zinc. It is ideal for dry storage or heated environments.• Chrome plated, which features an attractive, shiny appearance that wards off scratches and prevents corrosion. Ideal for dry storage or heated environments including stockrooms, garages, and retail applications. Designed for visibility and ventilation.• Epoxy coating, which is resistant to humid environments, such as walk-in cooler or moist storage. Offers protection against rapid corrosion.• Stainless steel, which features natural corrosion resistance and resists rough, heavy use in both wet and dry environments. Suitable for almost any industry.• Zinc Plated, which provides corrosion resistance and wards off rust in humid environments.
    Wire Shelves with Quick Adjust Lever Shelf Adjustment, 30" Wide and Under
  • Wire Shelves with Quick Adjust Lever Shelf Adjustment, 54"-60" Wide

    METRO

    Wire Shelves with Quick Adjust Lever Shelf Adjustment, 54"-60" Wide

    Multiple items available53

    $79.24 - $1,742.76

  • About these products
    These 54" to 60" wide wire shelves offer significant air flow for minimal dust accumulation, and excellent visibility and light; allowing both sprinkler and air penetration. A quick adjust lever lets you adjust without tools, by easily lifting the shelves off of hooks and replacing them in seconds. Available in the following finishes:• Chromate, which offers a corrosion-resistant finish, protecting underlying zinc. It is ideal for dry storage or heated environments.• Chrome plated, which features an attractive, shiny appearance that wards off scratches and prevents corrosion. Ideal for dry storage or heated environments including stockrooms, garages, and retail applications. Designed for visibility and ventilation.• Epoxy coating, which is resistant to humid environments, such as walk-in coolers or moist storage. Offers protection against rapid corrosion.• Stainless steel, which features natural corrosion resistance and resists rough, heavy use in both wet and dry environments. Suitable for almost any industry.• Zinc plated, which provides corrosion resistance and wards off rust in humid environments.
    Wire Shelves with Quick Adjust Lever Shelf Adjustment, 54"-60" Wide
  • Wire Shelves with Mounting Clip Shelf Adjustment

    METRO

    Wire Shelves with Mounting Clip Shelf Adjustment

    Multiple items available2

    $23.29 - $117.92

  • About these products
    These wire shelves offer significant air flow for minimal dust accumulation, and excellent visibility and light; allowing both sprinkler and air penetration. A mounting clip shelf adjustment makes it simple to adjust shelves to accommodate a variety of item sizes. Available in the following finish:• Chrome plated, which features an attractive, shiny appearance that wards off scratches and prevents corrosion. Ideal for dry storage or heated environments including stockrooms, garages, and retail applications. Designed for visibility and ventilation.
    Wire Shelves with Mounting Clip Shelf Adjustment
  • Solid Shelves with Split Sleeve Shelf Adjustment

    METRO

    Solid Shelves with Split Sleeve Shelf Adjustment

    Multiple items available102

    $71.24 - $1,569.89

  • About these products
    These solid shelves won’t allow items to slip through rails or spill on the items below. Easy to clean and maintain, because dirt and debris won’t get trapped between the wires. Best for dry storage, garage, or retail applications. A split sleeve shelf adjustment with a locking clip makes it simple to adjust shelves to accommodate a variety of item sizes. Available in the following finishes:• Stainless steel, which features natural corrosion resistance and resists rough, heavy use in both wet and dry environments. Suitable for almost any industry. • Galvanized stainless steel for a more durable corrosion protection option than stainless steel.
    Solid Shelves with Split Sleeve Shelf Adjustment
  • Wire Shelves with qwikSLOT Shelf Clip Shelf Adjustment, 36" Wide

    METRO

    Wire Shelves with qwikSLOT Shelf Clip Shelf Adjustment, 36" Wide

    Multiple items available128

    $47.82 - $272.74

  • About these products
    These 36" wire shelves offer significant air flow for minimal dust accumulation, and excellent visibility and light; allowing both sprinkler and air penetration. Adjust shelves easily and quickly and keep shelves securely in place during transport with qwikSLOT locking clips. Available in the following finishes:• Chromate, which offers a corrosion-resistant finish, protecting underlying zinc. It is ideal for dry storage or heated environments.• Chrome plated, which features an attractive, shiny appearance that wards off scratches and prevents corrosion. Ideal for dry storage or heated environments including stockrooms, garages, and retail applications. Designed for visibility and ventilation.• Epoxy coating is resistant to humid environments, such as walk-in cooler or moist storage. Offers protection against rapid corrosion.• Stainless steel features natural corrosion resistance and resists rough, heavy use in both wet and dry environments. Suitable for almost any industry.
    Wire Shelves with qwikSLOT Shelf Clip Shelf Adjustment, 36" Wide
  • Wire Shelves with qwikSLOT Shelf Clip Shelf Adjustment, 48"-60" Wide

    METRO

    Wire Shelves with qwikSLOT Shelf Clip Shelf Adjustment, 48"-60" Wide

    Multiple items available132

    $53.81 - $339.35

  • About these products
    These 48" to 60" wire shelves offer significant air flow for minimal dust accumulation, and excellent visibility and light; allowing both sprinkler and air penetration. Adjust shelves easily and quickly and keep shelves securely in place during transport with qwikSLOT locking clips. Available in the following finish:• Chromate, which offers a corrosion-resistant finish, protecting underlying zinc. It is ideal for dry storage or heated environments.
    Wire Shelves with qwikSLOT Shelf Clip Shelf Adjustment, 48"-60" Wide
  • Open Grid Shelves with Split Sleeve Shelf Adjustment

    METRO

    Open Grid Shelves with Split Sleeve Shelf Adjustment

    Multiple items available48

    $81.81 - $653.54

  • About these products
    These open grid shelves promote maximum air circulation and item visibility. A split sleeve shelf adjustment with a locking clip makes it simple to adjust shelves to accommodate a variety of item sizes. Available in the following finish:• Epoxy coating, which helps to resist condensation and is ideal in humid environments, such as walk-in coolers or moist storage. Offers protection against rapid corrosion.
    Open Grid Shelves with Split Sleeve Shelf Adjustment
  • Louvered Shelves with Split Sleeve Shelf Adjustment

    METRO

    Louvered Shelves with Split Sleeve Shelf Adjustment

    Multiple items available96

    $75.92 - $1,423.05

  • About these products
    These louvered shelves allow air circulation under shelved items. A split sleeve shelf adjustment with a locking clip makes it simple to adjust shelves to accommodate a variety of item sizes. Available in the following finishes:• Stainless steel features natural corrosion resistance and resists rough, heavy use in both wet and dry environments. Suitable for almost any industry. • Galvanized stainless steel for a more durable corrosion protection option than stainless steel.
    Louvered Shelves with Split Sleeve Shelf Adjustment