Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Wall Pack Fixtures

8 results found that include 135 Products

Wall packs are wall-mounted outdoor lighting fixtures that cast widespread light onto building grounds to increase visibility and help ensure safe navigation for pedestrians and vehicles. They're commonly installed on exterior building walls to light doorways, walkways, and loading areas. Multiple wall pack fixtures can be mounted at set intervals to supply even, full-coverage area lighting.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Dusk-to-Dawn LED Wall Pack, 5000K, Photocell

    HUBBELL LIGHTING - OUTDOOR

    Dusk-to-Dawn LED Wall Pack, 5000K, Photocell

    Multiple items available17

    $215.06 - $799.00

  • About these products
    5000K LED Wall Packs are ideal for very cool and bright perimeter security illumination. Photocell operation means these lights can be set to turn on at dusk and off at dawn automatically. No uplight and lower glare lens provides neighbor-friendly lighting.
    Dusk-to-Dawn LED Wall Pack, 5000K, Photocell
  • General Purpose LED Wall Pack, 4000K

    HUBBELL LIGHTING - OUTDOOR

    General Purpose LED Wall Pack, 4000K

    Multiple items available26

    $192.00 - $1,060.00

  • About these products
    These general purpose 4000K LED wall packs offer a bright, clean ambiance and are ideal for commercial use.
    General Purpose LED Wall Pack, 4000K
  • Dusk-to-Dawn LED Wall Pack, 4000K, Photocell

    HUBBELL LIGHTING - OUTDOOR

    Dusk-to-Dawn LED Wall Pack, 4000K, Photocell

    Multiple items available27

    $215.06 - $799.00

  • About these products
    4000K LED Wall Packs are ideal for cool and bright perimeter security illumination. Photocell operation means these lights can be set to turn on at dusk and off at dawn automatically. No uplight and lower glare lens provides neighbor-friendly lighting.
    Dusk-to-Dawn LED Wall Pack, 4000K, Photocell
  • General Purpose LED Wall Pack, 5000K

    HUBBELL LIGHTING - OUTDOOR

    General Purpose LED Wall Pack, 5000K

    Multiple items available26

    $192.00 - $1,048.00

  • About these products
    These general purpose 5000K LED wall packs offer a bright, cool, clean ambiance and are ideal for commercial use.
    General Purpose LED Wall Pack, 5000K
  • Architectural LED Wall Pack, 5000K

    HUBBELL LIGHTING - OUTDOOR

    Architectural LED Wall Pack, 5000K

    Multiple items available18

    $158.50 - $759.00

  • About these products
    Architectural 5000K LED Wall Packs wall accentuate building architecture and uniformly illuminate essential areas. Zero uplight means no light spill onto neighboring areas.
    Architectural LED Wall Pack, 5000K
  • LED Replacement For 250W HPS/MH,  Dusk-to-Dawn,  Sensor Type - Fixtures Photocell Receptacle

    HUBBELL LIGHTING - OUTDOOR

    LED Replacement For 250W HPS/MH, Dusk-to-Dawn, Sensor Type - Fixtures Photocell Receptacle

    Item # 53VY951

    Sale Price
    $608.00 / each
    Web Price $760.00
    Offer Ends 11/01/19
  • About these products
    5000K LED Wall Packs are ideal for very cool and bright perimeter security illumination. Photocell operation means these lights can be set to turn on at dusk and off at dawn automatically. No uplight and lower glare lens provides neighbor-friendly lighting. 7-pin receptacle for twist lock photocell or wireless controls.
    LED Replacement For 250W HPS/MH, Dusk-to-Dawn, Sensor Type - Fixtures Photocell Receptacle
  • Architectural LED Wall Pack, 4000K

    HUBBELL LIGHTING - OUTDOOR

    Architectural LED Wall Pack, 4000K

    Multiple items available19

    $451.20 - $833.00

  • About these products
    Architectural 4000K LED Wall Packs wall accentuate building architecture and uniformly illuminate essential areas. Zero uplight means no light spill onto neighboring areas.
    Architectural LED Wall Pack, 4000K
  • LED Replacement For 250W HPS/MH,  Dusk-to-Dawn,  Sensor Type - Fixtures Photocell Receptacle

    HUBBELL LIGHTING - OUTDOOR

    LED Replacement For 250W HPS/MH, Dusk-to-Dawn, Sensor Type - Fixtures Photocell Receptacle

    Item # 53VZ141

    Web Price
    $581.70 / each
  • About these products
    4000K LED Wall Packs are ideal for cool and bright perimeter security illumination. Photocell operation means these lights can be set to turn on at dusk and off at dawn automatically. No uplight and lower glare lens provides neighbor-friendly lighting. 7-pin receptacle for twist lock photocell or wireless controls.
    LED Replacement For 250W HPS/MH, Dusk-to-Dawn, Sensor Type - Fixtures Photocell Receptacle