Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

VEXOR

11 results found that include 185 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Pepper Spray

    VEXOR

    Pepper Spray

    Multiple items available169

    $5.46 - $1,495.56

  • Pepper Spray Launcher Tank, 10 in. H

    VEXOR

    Pepper Spray Launcher Tank, 10 in. H

    Item # 45KT151

    Web Price
    $158.62 / each
  • Pepper Spray Refill

    VEXOR

    Pepper Spray Refill

    Multiple items available4

    $78.80 - $99.65

  • Pepper Spray Launcher Tank, 9 in. H

    VEXOR

    Pepper Spray Launcher Tank, 9 in. H

    Item # 45KT161

    Web Price
    $158.62 / each
  • Pepper Projectiles

    VEXOR

    Pepper Projectiles

    Multiple items available4

    $538.69 - $6,859.80

  • Pepper Spray Launcher, Black, 28 in. L

    VEXOR

    Pepper Spray Launcher, Black, 28 in. L

    Item # 45KT131

    Web Price
    $803.40 / each
  • Pepper Spray w/Wand, Blue, 9.4 in L, 16 oz.

    VEXOR

    Pepper Spray w/Wand, Blue, 9.4 in L, 16 oz.

    Item # 45KR891

    Web Price
    $137.50 / each
  • Inert Pepper Projectiles, 0.68 oz.

    VEXOR

    Inert Pepper Projectiles, 0.68 oz.

    Item # 45KT081

    Web Price
    $302.30 / each
  • Pepper Spray Kit, Black, 18 in. L

    VEXOR

    Pepper Spray Kit, Black, 18 in. L

    Item # 45KT031

    Web Price
    $63.86 / each
  • Inert Pepper Projectiles, 3000 Shots

    VEXOR

    Inert Pepper Projectiles, 3000 Shots

    Item # 45KT071

    Web Price
    $1,344.15 / each
  • Pepper Spray Grenade, Fog, 2 oz

    VEXOR

    Pepper Spray Grenade, Fog, 2 oz

    Item # 22PJ871

    Web Price
    $15.91 / each