Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Universal AC/DC Motors

5 results found that include 11 Products

Universal AC/DC motors can operate on AC or DC power and are capable of at running at extremely high speeds with high starting torque. They are lightweight, compact, and powerful. Because they can work at high rpm, they are commonly used in portable power tools, such as drills, sanders, routers, circular and jig saws.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • DAYTON 1/4" Shaft Diameter Universal AC/DC Motors

    DAYTON

    DAYTON 1/4" Shaft Diameter Universal AC/DC Motors

    Multiple items available5

    $68.50 - $113.50

  • About these products

    These series-wound, AC/DC motors operate at full-load speeds that can be adjusted 20% to 100% with proper speed control (available separately). Average brush life is about 300 hours.

    • Enclosure: Open
    • Max. ambient: 40°C
    • Rotation: Most models have CCWSE (nonreversible) rotation

    DAYTON 1/4" Shaft Diameter Universal AC/DC Motors
  • 1/2 HP Universal AC/DC Motor,Universal AC/DC,10,000 Nameplate RPM,115 Voltage,Frame Non-Standard

    DAYTON

    1/2 HP Universal AC/DC Motor,Universal AC/DC,10,000 Nameplate RPM,115 Voltage,Frame Non-Standard

    Item # 2M1451

    Web Price
    $231.75 / each
  • About these products
    These universal AC/DC motors are series-wound and designed for use in applications where high horsepower output and small size are required, such as appliances, power tools, outdoor equipment, and pumps.
    1/2 HP Universal AC/DC Motor,Universal AC/DC,10,000 Nameplate RPM,115 Voltage,Frame Non-Standard
  • 1 HP Universal AC/DC Motor,Universal AC/DC,10,000 Nameplate RPM,115 Voltage,Frame Non-Standard

    DAYTON

    1 HP Universal AC/DC Motor,Universal AC/DC,10,000 Nameplate RPM,115 Voltage,Frame Non-Standard

    Item # 2M1911

    Web Price
    $366.00 / each
  • About these products
    These universal AC/DC motors are series-wound and suitable for use in applications where high horsepower output and small size are required, such as appliances, power tools, outdoor equipment, and pumps.
    1 HP Universal AC/DC Motor,Universal AC/DC,10,000 Nameplate RPM,115 Voltage,Frame Non-Standard
  • DAYTON 5/16"  Shaft Diameter Universal AC/DC Motors

    DAYTON

    DAYTON 5/16" Shaft Diameter Universal AC/DC Motors

    Multiple items available2

    $106.50 - $117.50

  • About these products

    These series-wound, AC/DC motors operate at full-load speeds that can be adjusted 20% to 100% with proper speed control (available separately). Average brush life is about 300 hours.

    • Enclosure: open
    • Max. ambient: 40°C
    • Rotation: CCWSE (nonreversible)

    DAYTON 5/16" Shaft Diameter Universal AC/DC Motors
  • AMETEK LAMB 5/16" Shaft Diameter Universal AC/DC Motors

    AMETEK LAMB

    AMETEK LAMB 5/16" Shaft Diameter Universal AC/DC Motors

    Multiple items available2

    $45.55 - $57.75

  • About these products

    These series-wound, universal AC/DC motors are designed to operate at full-load speeds, and can be adjusted 20% to 100% with proper speed control (available separately). Each features brushes designed to offer approximately 200 hours of service life.

    • Enclosure: open
    • Max. ambient: 40°C
    • Rotation: CCWSE (nonreversible)

    AMETEK LAMB 5/16" Shaft Diameter Universal AC/DC Motors