Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Trash Can Bases, Posts and Mounting Equipment

11 results found that include 40 Products

Trash can bases, posts, and mounts are accessories that help maintain public areas and ensure they are clear of trash. Trash can bases keep waste receptacles from tipping over while posts and mounting equipment increase the locations where trash containers can be placed.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Recycle Label

    RUBBERMAID

    Recycle Label

    Multiple items available28

    $114.95 - $262.50

  • Yellow Tube, 7" Width, 28-3/4" Height

    EAGLE

    Yellow Tube, 7" Width, 28-3/4" Height

    Item # 36FM251

    Web Price
    $51.30 / each
  • Weighted Base

    RUBBERMAID

    Weighted Base

    Multiple items available2

    $115.92 - $144.90

  • Waste Container Base

    TOUGH GUY

    Waste Container Base

    Item # 35ZA731

    Web Price
    $80.43 / each
  • Silver Anchoring Cable Kit, 36" Length

    JUSTRITE

    Silver Anchoring Cable Kit, 36" Length

    Item # 14N8811

    Web Price
    $52.25 / each
  • Two Smoker's Stations Black Pole, 2" Width, 69" Height

    RUBBERMAID

    Two Smoker's Stations Black Pole, 2" Width, 69" Height

    Item # 3JFG51

    Web Price
    $184.00 / each
  • Black In-Ground Post, 2" Width, 64" Height

    RUBBERMAID

    Black In-Ground Post, 2" Width, 64" Height

    Item # 2KDK51

    Clearance Price
    $30.63 / each
    Web Price $172.65
  • Black Surface Mount Post, 2" Width, 46" Height

    RUBBERMAID

    Black Surface Mount Post, 2" Width, 46" Height

    Item # 2KDK61

    Clearance Price
    $155.39 / each
    Web Price $172.65
  • Bumper Kit

    WALLGARDIAN

    Bumper Kit

    Multiple items available2

    $57.95 - $111.15

  • Black Screw

    JUSTRITE

    Black Screw

    Item # 14N8771

    Web Price
    $11.55 / each
  • Tan Metal Tube, 6" Width, 26" Height

    EAGLE

    Tan Metal Tube, 6" Width, 26" Height

    Item # 36FM241

    Sale Price
    $45.88 / each
    Web Price $57.35
    Offer Ends 08/30/19