Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Trash Can Bases, Posts and Mounting Equipment

12 results found that include 41 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Black Mounting Bracket, 6" Length, 6" Width, 25" Height

    RUBBERMAID

    Black Mounting Bracket, 6" Length, 6" Width, 25" Height

    Item # 2KDK41

    Web Price
    $83.00 / each
  • Yellow Tube, 7" Width, 28-3/4" Height

    EAGLE

    Yellow Tube, 7" Width, 28-3/4" Height

    Item # 36FM251

    Web Price
    $54.00 / each
  • Recycle Label

    RUBBERMAID

    Recycle Label

    Multiple items available28

    $121.00 - $276.32

  • Weighted Base

    RUBBERMAID

    Weighted Base

    Multiple items available2

    $126.00

  • Black Waste Container Base, 18-1/8" Length, 18-1/4" Width, 6-3/4" Height

    TOUGH GUY

    Black Waste Container Base, 18-1/8" Length, 18-1/4" Width, 6-3/4" Height

    Item # 35ZA731

    Web Price
    $79.42 / each
  • Black In-Ground Post, 2" Width, 64" Height

    RUBBERMAID

    Black In-Ground Post, 2" Width, 64" Height

    Item # 2KDK51

    Web Price
    $174.00 / each
  • Black Surface Mount Post, 2" Width, 46" Height

    RUBBERMAID

    Black Surface Mount Post, 2" Width, 46" Height

    Item # 2KDK61

    Web Price
    $174.00 / each
  • Tan Metal Tube, 6" Width, 26" Height

    EAGLE

    Tan Metal Tube, 6" Width, 26" Height

    Item # 36FM241

    Web Price
    $60.37 / each
  • Silver Anchoring Cable Kit, 36" Length

    JUSTRITE

    Silver Anchoring Cable Kit, 36" Length

    Item # 14N8811

    Web Price
    $55.00 / each
  • Two Smoker's Stations Black Pole, 2" Width, 69" Height

    RUBBERMAID

    Two Smoker's Stations Black Pole, 2" Width, 69" Height

    Item # 3JFG51

    Web Price
    $192.50 / each
  • Black Screw

    JUSTRITE

    Black Screw

    Item # 14N8771

    Web Price
    $10.99 / each
  • Bumper Kit

    WALLGARDIAN

    Bumper Kit

    Multiple items available2

    $61.00 - $117.00