Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Squares, Bevels, and Stair Gauges

87 results found that include 87 Products

Find precision squares, bevels and stair gauges at Grainger when you need to ensure 90° corners, straight and even stairs and precise angles. Look here for carpenter and rafter squares, drywall T square and scoring squares, a stair gauge set and more. Need a T bevel? Choose from mahogany, ABS and molded polymer handled models with stainless steel blades. Shop Grainger today for durable squares, bevels and stair gauges in a variety of sizes.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Carpenters Square, Steel, 24 x 16 In

    STANLEY

    Carpenters Square, Steel, 24 x 16 In

    Item # 6R1571

    Web Price
    $8.47 / each
  • Quick Square, Buffed, 7In

    STANLEY

    Quick Square, Buffed, 7In

    Item # 38WF341

    Web Price
    $9.83 / each
  • Drywall T-Square, 47 7/8 In, Aluminum

    WESTWARD

    Drywall T-Square, 47 7/8 In, Aluminum

    Item # 4MRX51

    Web Price
    $18.66 / each
  • Rafter Angle Square, 7 In, Aluminum

    JOHNSON

    Rafter Angle Square, 7 In, Aluminum

    Item # 6A5131

    Web Price
    $9.00 / each
  • Framing Square, 24 x2 in, 1/8 to 1/16 Grad

    JOHNSON

    Framing Square, 24 x2 in, 1/8 to 1/16 Grad

    Item # 21XK171

    Web Price
    $11.42 / each
  • Quick Square, ABS, 10 1/4 x 6 7/8, Yellow

    STANLEY

    Quick Square, ABS, 10 1/4 x 6 7/8, Yellow

    Item # 6R1761

    Web Price
    $5.93 / each
  • Rafter Angle Square, 12 In, Aluminum

    JOHNSON

    Rafter Angle Square, 12 In, Aluminum

    Item # 6C2281

    Web Price
    $19.65 / each
  • Drywall T Square, Alum, 48 In, 1mm Grad.

    WESTWARD

    Drywall T Square, Alum, 48 In, 1mm Grad.

    Item # 13P5371

    Web Price
    $20.06 / each
  • T-Square, Aluminum, 48in. L x 2in. W

    SANDS LEVEL & TOOL CO.

    T-Square, Aluminum, 48in. L x 2in. W

    Item # 35EM801

    Web Price
    $21.80 / each
  • Square, Carpenters, Steel, 12 x 8 In

    STANLEY

    Square, Carpenters, Steel, 12 x 8 In

    Item # 5C9611

    Web Price
    $7.22 / each
  • Sliding T-Bevel, Alum, SS, 10 in

    JOHNSON

    Sliding T-Bevel, Alum, SS, 10 in

    Item # 21XK141

    Web Price
    $15.01 / each
  • Rafter Angle Square, 7 In, Aluminum

    WESTWARD

    Rafter Angle Square, 7 In, Aluminum

    Item # 4MRX41

    Web Price
    $4.78 / each
  • Resin Pivot Square

    C.H. HANSON

    Resin Pivot Square

    Item # 20LU051

    Web Price
    $19.26 / each
  • Drywall Square, 54 In

    JOHNSON

    Drywall Square, 54 In

    Item # 5LC301

    Web Price
    $25.25 / each
  • Square, Alum, Black, 7 In, Graduations 8ths

    DEWALT

    Square, Alum, Black, 7 In, Graduations 8ths

    Item # 34F8291

    Web Price
    $15.45 / each
  • Square, ABS, Yellow, 7 In, Graduations 8ths

    STANLEY

    Square, ABS, Yellow, 7 In, Graduations 8ths

    Item # 34F8271

    Web Price
    $5.63 / each