Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Specialty Sanders

43 results found that include 43 Products

When it comes to accomplishing your most notable projects, Grainger offers a variety of specialty sanders that can help you get the job done. From spindle sanders to belt grinders, choose Grainger to help you find specialty sanders that are suited for working on projects both large and small. Shop online or contact your local Grainger rep today to learn more!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Bench Oscillating Sander, 7.5 A

    JET

    Bench Oscillating Sander, 7.5 A

    Item # 42W8831

    Web Price
    $577.83 / each
  • Oscillating Spindle Sander, Steel, 1 HP

    JET

    Oscillating Spindle Sander, Steel, 1 HP

    Item # 45MH781

    Web Price
    $2,022.92 / each
  • Belt Sander/Grinder, 2 X 72 Belt, 8 In Dia

    JET

    Belt Sander/Grinder, 2 X 72 Belt, 8 In Dia

    Item # 3WRN41

    Web Price
    $2,778.94 / each
  • Deburring Machine, 4 HP, 220V

    SLUGGER

    Deburring Machine, 4 HP, 220V

    Item # 20RR691

    Web Price
    $2,893.27 / each
  • Belt Grinder, Mobile, 220V

    SLUGGER

    Belt Grinder, Mobile, 220V

    Item # 20RR701

    Web Price
    $3,615.30 / each
  • Deburring Machine, 2 HP, 220V

    SLUGGER

    Deburring Machine, 2 HP, 220V

    Item # 20RR521

    Web Price
    $1,435.82 / each
  • Deburring Machine, 4 HP, 440V

    SLUGGER

    Deburring Machine, 4 HP, 440V

    Item # 20RR681

    Web Price
    $2,893.27 / each
  • Deburring Machine, 2 HP, 440V

    SLUGGER

    Deburring Machine, 2 HP, 440V

    Item # 20RR531

    Web Price
    $1,435.82 / each
  • Drum Sander, 1-3/4 HP, Corded, 115V

    JET

    Drum Sander, 1-3/4 HP, Corded, 115V

    Item # 436C771

    Web Price
    $1,636.96 / each
  • Drum Sander, 3 HP, Corded, 115V

    JET

    Drum Sander, 3 HP, Corded, 115V

    Item # 436C751

    Web Price
    $3,167.87 / each
  • Drum Sander, 1-3/4 HP, Corded, 115V

    JET

    Drum Sander, 1-3/4 HP, Corded, 115V

    Item # 436C741

    Web Price
    $2,042.12 / each
  • 3 Wheel Blt Grndr, 22 x 20 x 27 In, 230 V

    DYNABRADE

    3 Wheel Blt Grndr, 22 x 20 x 27 In, 230 V

    Item # 45J3881

    Web Price
    $3,394.88 / each
  • 3 Wheel Blt Grndr, 22 x 20 x 27 In, 460 V

    DYNABRADE

    3 Wheel Blt Grndr, 22 x 20 x 27 In, 460 V

    Item # 45J3891

    Web Price
    $3,394.88 / each
  • 3 Wheel Blt Grndr, 21 x 20 x 27 In, 115 V

    DYNABRADE

    3 Wheel Blt Grndr, 21 x 20 x 27 In, 115 V

    Item # 45J3901

    Web Price
    $3,581.31 / each
  • 2 Wheel Blt Grndr, 21 x 29 x 29 In, 230 V

    DYNABRADE

    2 Wheel Blt Grndr, 21 x 29 x 29 In, 230 V

    Item # 45J4091

    Web Price
    $3,429.90 / each
  • 3 Wheel Blt Grndr, 21 x 20 x 27 In, 230 V

    DYNABRADE

    3 Wheel Blt Grndr, 21 x 20 x 27 In, 230 V

    Item # 45J3911

    Web Price
    $3,581.31 / each