Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Specialty Levels

96 results found that include 96 Products

Shop for small specialty levels at Grainger that can quickly and easily tell you if surfaces are straight and plumb. Choose from circular bullseye levels, barrel vial levels and level vials that level in both horizontal planes simultaneously, machinists levels featuring bases with full length involuted grooves, bench levels, magnifying hand levels, magnetic post levels and more. Easy to hold and easy to read, the specialty levels at Grainger offer convenience and accuracy. Pick some up today!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Line/Surface Level

    JOHNSON

    Line/Surface Level

    Item # 6A5121

    Web Price
    $3.23 / each
  • Pocket Level, 3 1/2 In, 1 Vial

    STARRETT

    Pocket Level, 3 1/2 In, 1 Vial

    Item # 2ZVL91

    Web Price
    $37.32 / each
  • Bulls Eye Level, Acrylic, 0.472 In L, PK10

    JOHNSON

    Bulls Eye Level, Acrylic, 0.472 In L, PK10

    Item # 6XUT11

    Web Price
    $29.16 / pkg. of 10
  • Machinists Level, 4 In (100mm), 1 Vial

    STARRETT

    Machinists Level, 4 In (100mm), 1 Vial

    Item # 6NAZ21

    Web Price
    $121.04 / each
  • Machinists Level, 6 In, 2 Vials

    STARRETT

    Machinists Level, 6 In, 2 Vials

    Item # 2ZVL31

    Web Price
    $148.73 / each
  • Machinists Level, 8 In, 2 Vials

    STARRETT

    Machinists Level, 8 In, 2 Vials

    Item # 2ZVL41

    Web Price
    $174.43 / each
  • Pocket Level, 2 1/2 In, 1 Vial

    STARRETT

    Pocket Level, 2 1/2 In, 1 Vial

    Item # 2ZVL81

    Web Price
    $35.53 / each
  • Master Precision Level, 15 In, 2 Vials

    STARRETT

    Master Precision Level, 15 In, 2 Vials

    Item # 3ACH11

    Web Price
    $899.93 / each
  • Machinists Level, 12 In, Wood Case

    STARRETT

    Machinists Level, 12 In, Wood Case

    Item # 5UAR11

    Web Price
    $321.88 / each
  • Pocket Level, 5 In

    JOHNSON

    Pocket Level, 5 In

    Item # 2H3941

    Web Price
    $3.90 / each
  • Aluminum Line Level

    STANLEY

    Aluminum Line Level

    Item # 6R1221

    Web Price
    $3.45 / each
  • Machinists Level, 12 In, 2 Vials

    STARRETT

    Machinists Level, 12 In, 2 Vials

    Item # 2ZVL51

    Web Price
    $248.23 / each
  • Cross Test/Plumb Level, 3 In, 2 Vials

    STARRETT

    Cross Test/Plumb Level, 3 In, 2 Vials

    Item # 2ZVL71

    Web Price
    $58.78 / each
  • Line Level, 3In, Plastic

    STANLEY

    Line Level, 3In, Plastic

    Item # 38WF181

    Web Price
    $1.16 / each
  • Level Vial, Acrylic, 0.960 In L, PK25

    JOHNSON

    Level Vial, Acrylic, 0.960 In L, PK25

    Item # 6XUU51

    Web Price
    $15.63 / pkg. of 25
  • Magnetic Post Level, , 6 1/8 In, 3 Vials

    STANLEY

    Magnetic Post Level, , 6 1/8 In, 3 Vials

    Item # 3FPZ91

    Web Price
    $8.95 / each