Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Slide Hammers

44 results found that include 44 Products

Pick up a versatile slide hammer puller from Grainger to help you with a variety of jobs in your garage or automotive shop. Rugged slide hammer pullers can help with pulling jobs involving gears, bearings, oil seals and more. A slide hammer can also pull out dents in fenders, side panels and other vehicle body parts. Add a durable, versatile slide hammer puller from Grainger to your automotive tool arsenal.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Slide Hammer Puller, 5 lb Wt, 27 In L

    WESTWARD

    Slide Hammer Puller, 5 lb Wt, 27 In L

    Item # 23KX541

    Web Price
    $194.25 / each
  • Slide Hammer Puller, Nonreversible, 3 lb.

    WESTWARD

    Slide Hammer Puller, Nonreversible, 3 lb.

    Item # 23KX511

    Web Price
    $53.02 / each
  • Body Dent Puller, 16 In. L

    BLACKHAWK BY PROTO

    Body Dent Puller, 16 In. L

    Item # 2R5271

    Web Price
    $33.85 / each
  • Slide Hammer Unit, 2-1/2 lb. Hammer Wt

    WESTWARD

    Slide Hammer Unit, 2-1/2 lb. Hammer Wt

    Item # 23KX441

    Web Price
    $28.46 / each
  • Slide Hammer Puller Set, 8 Way

    WESTWARD

    Slide Hammer Puller Set, 8 Way

    Item # 1MZP61

    Web Price
    $121.60 / each
  • Slide Hammer Unit, 10 lb Wt, 24 In L

    WESTWARD

    Slide Hammer Unit, 10 lb Wt, 24 In L

    Item # 23KX531

    Web Price
    $58.80 / each
  • Slide Hammer Unit, 5-1/2 lb Wt, 24 In L

    WESTWARD

    Slide Hammer Unit, 5-1/2 lb Wt, 24 In L

    Item # 23KX411

    Web Price
    $37.06 / each
  • Slide Hammer Puller Set, 10 Way

    WESTWARD

    Slide Hammer Puller Set, 10 Way

    Item # 1MZP81

    Web Price
    $196.18 / each
  • Slide Hammer Unit, 2-1/2 lb., 24 in. L

    OTC

    Slide Hammer Unit, 2-1/2 lb., 24 in. L

    Item # 48UV041

    Web Price
    $58.66 / each
  • Puller Set, 12 Pcs., Slide Hammer, 2-3 Jaws

    OTC

    Puller Set, 12 Pcs., Slide Hammer, 2-3 Jaws

    Item # 48UV131

    Web Price
    $511.52 / each
  • Slide Hammer w/Pin Driver, 14Lb, 30In

    SLIDE SLEDGE

    Slide Hammer w/Pin Driver, 14Lb, 30In

    Item # 4XGU81

    Web Price
    $665.00 / each
  • Slide Hammer Sledge, 14 Lb, 30 In, W/6 Tips

    SLIDE SLEDGE

    Slide Hammer Sledge, 14 Lb, 30 In, W/6 Tips

    Item # 4XGP11

    Web Price
    $1,057.35 / each
  • Dent Repair Kit, Red, Pulls Out Dents

    KEYSCO TOOLS

    Dent Repair Kit, Red, Pulls Out Dents

    Item # 46D2761

    Web Price
    $281.20 / each
  • Slide Hammer w/Pin Driver, 9Lb, 30In

    SLIDE SLEDGE

    Slide Hammer w/Pin Driver, 9Lb, 30In

    Item # 4XGU61

    Web Price
    $646.00 / each
  • Puller Slide Hammer

    PROTO

    Puller Slide Hammer

    Item # 1UL391

    Web Price
    $145.35 / each
  • HE Tool Assortment w/Rack, 31 Pc

    SLIDE SLEDGE

    HE Tool Assortment w/Rack, 31 Pc

    Item # 4XGT11

    Web Price
    $5,498.60 / each