Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Safety Can Accessories

15 results found that include 24 Products

Browse a selection of safety can accessories from Grainger. They help minimize the risk of fire and accidents when handling explosive material. There are flexible spouts, flexible hoses, nozzle assemblies, flame arrestors, replacement spouts, stainless screens, gaskets and locking bands. Find safety can accessories for type 1 metal cans, type 1 safety cans, type 2 safety cans and select models of safety cans.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Flexible Spout NPT,  Metal,  Silver,  For Use With Type II Safety Cans,  12" Length

    EAGLE

    Flexible Spout NPT, Metal, Silver, For Use With Type II Safety Cans, 12" Length

    Item # 15Y9911

    Web Price
    $16.00 / each
  • Gas Can Holder

    WAVIAN

    Gas Can Holder

    Multiple items available2

    $50.21 - $51.80

  • About these products
    These holders are designed for use with Wavian Gas Jerry Cans, available separately.
    Gas Can Holder
  • Gas Can Spout,  Plastic,  Black, Red,  For Use With Scepter Gas Cans,  8-1/4" Length

    SCEPTER

    Gas Can Spout, Plastic, Black, Red, For Use With Scepter Gas Cans, 8-1/4" Length

    Item # 49VT751

    Clearance Price
    $6.66 / each
    Web Price $14.16
  • Flame Arrestor

    JUSTRITE

    Flame Arrestor

    Multiple items available3

    $13.57 - $82.22

  • About these products
    These flame arrestors are designed for use with safety cans, available separately. They can help to minimize the risk of fire and accidents when handling explosive material.
    Flame Arrestor
  • Nozzle Assembly,  Galvanized Steel,  Silver,  For Use With Type II Safety Cans,  9" Length

    JUSTRITE

    Nozzle Assembly, Galvanized Steel, Silver, For Use With Type II Safety Cans, 9" Length

    Item # 3NKR91

    Sale Price
    $25.67 / each
    Web Price $28.52
    Offer Ends 11/15/19
  • Flexible Hose,  Stainless Steel,  Silver,  For Use With Type II Safety Cans,  9" Length

    JUSTRITE

    Flexible Hose, Stainless Steel, Silver, For Use With Type II Safety Cans, 9" Length

    Item # 3NKN31

    Sale Price
    $25.57 / each
    Web Price $27.20
    Offer Ends 11/15/19
  • Gas Can Spout

    WAVIAN

    Gas Can Spout

    Multiple items available5

    $35.47 - $37.05

  • About these products
    These spouts are designed for use with Wavian Gas Jerry Cans, available separately.
    Gas Can Spout
  • Replacement Spout,  Plastic,  Black,  For Use With Scepter Gas Cans,  6-3/4" Length,  - Outside Dia.

    SCEPTER

    Replacement Spout, Plastic, Black, For Use With Scepter Gas Cans, 6-3/4" Length, - Outside Dia.

    Item # 41D7171

    Sale Price
    $9.19 / each
    Web Price $9.78
    Offer Ends 11/15/19
  • Gas Can Gasket,  Rubber,  Black,  For Use With Wavian Gas, Jerry Can,  2" Length

    WAVIAN

    Gas Can Gasket, Rubber, Black, For Use With Wavian Gas, Jerry Can, 2" Length

    Item # 33UZ401

    Sale Price
    $2.58 / each
    Web Price $2.87
    Offer Ends 11/15/19
  • Flame Arrestor

    EAGLE

    Flame Arrestor

    Multiple items available3

    $8.19 - $52.55

  • About these products
    These flame arrestors are designed for use with safety cans, available separately. They can help to minimize the risk of fire and accidents when handling explosive material.
    Flame Arrestor
  • Gas Can Nozzle Gasket,  Rubber,  Black,  For Use With Wavian Gas, Jerry Can,  2" Length

    WAVIAN

    Gas Can Nozzle Gasket, Rubber, Black, For Use With Wavian Gas, Jerry Can, 2" Length

    Item # 33UZ411

    Sale Price
    $2.58 / each
    Web Price $2.87
    Offer Ends 11/15/19
  • Gas Can Spout Unleaded Fuel Adapter,  Plastic,  Black,  For Use With Wavian Gas, Jerry Can

    WAVIAN

    Gas Can Spout Unleaded Fuel Adapter, Plastic, Black, For Use With Wavian Gas, Jerry Can

    Item # 33UZ471

    Sale Price
    $6.16 / each
    Web Price $6.84
    Offer Ends 11/15/19
  • Locking Bands,  Galvanized Steel,  Red,  For Use With Type I Safety Cans, Faucet Cans,  15" Length

    JUSTRITE

    Locking Bands, Galvanized Steel, Red, For Use With Type I Safety Cans, Faucet Cans, 15" Length

    Item # 3NJZ11

    Sale Price
    $29.30 / each
    Web Price $32.56
    Offer Ends 11/15/19
  • Stainless Screen,  Stainless Steel,  Silver,  For Use With 1 gal. Lab Can Mfr. No. 1301

    EAGLE

    Stainless Screen, Stainless Steel, Silver, For Use With 1 gal. Lab Can Mfr. No. 1301

    Item # 3NJY71

    Sale Price
    $24.03 / each
    Web Price $26.70
    Offer Ends 11/15/19
  • Gasket,  Volara,  White,  For Use With Volara Non-Metal Dispenser Cans,  5" Length,  4" Outside Dia.

    JUSTRITE

    Gasket, Volara, White, For Use With Volara Non-Metal Dispenser Cans, 5" Length, 4" Outside Dia.

    Item # 13M3641

    Sale Price
    $7.10 / each
    Web Price $7.89
    Offer Ends 11/15/19