Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Rules and Straight Edges

10 results found that include 10 Products

A steel rule and straight edge from Grainger are essential shop tools for maintaining the accurate measurements that ensure engineering and construction integrity. Unlike a measuring tape or folding rule, a nonskid steel ruler can give you a steadier straight line when you need it most. These dependable steel rules and straight edges store away easily and are great for any wood shop or machine shop. Edge out the competition with measuring sticks from Grainger.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Rule, Aluminum, 36 In, 1/8, 1/16 In Grad

    JOHNSON

    Rule, Aluminum, 36 In, 1/8, 1/16 In Grad

    Item # 2H4081

    Web Price
    $2.81 / each
  • Aluminum Straight Edge, 72 In, Graduated

    JOHNSON

    Aluminum Straight Edge, 72 In, Graduated

    Item # 6C2341

    Web Price
    $18.32 / each
  • Architects Rule, Alum, in Graduations, 12 L

    JOHNSON

    Architects Rule, Alum, in Graduations, 12 L

    Item # 21XK231

    Web Price
    $6.82 / each
  • Rule, Aluminum, 12 In, 1/8, 1/16 In Grad

    JOHNSON

    Rule, Aluminum, 12 In, 1/8, 1/16 In Grad

    Item # 2H4041

    Web Price
    $2.13 / each
  • Straight Edge, Alum, 96 In, Painted Marking

    JOHNSON

    Straight Edge, Alum, 96 In, Painted Marking

    Item # 2H4151

    Web Price
    $28.34 / each
  • Aluminum Straight Edge, 48 In, Graduated

    JOHNSON

    Aluminum Straight Edge, 48 In, Graduated

    Item # 6C2331

    Web Price
    $9.66 / each
  • Aluminum Straight Edge, 60", Graduated

    JOHNSON

    Aluminum Straight Edge, 60", Graduated

    Item # 2H4121

    Web Price
    $13.50 / each
  • Rule, Pocket Clip, 6 In

    JOHNSON

    Rule, Pocket Clip, 6 In

    Item # 2H3961

    Web Price
    $3.34 / each
  • Rule, Aluminum, 24 In, 1/8, 1/16 In Grad

    JOHNSON

    Rule, Aluminum, 24 In, 1/8, 1/16 In Grad

    Item # 2H4061

    Web Price
    $2.88 / each
  • Rule, Pocket Clip, Metric, 6 In

    JOHNSON

    Rule, Pocket Clip, Metric, 6 In

    Item # 2H3981

    Web Price
    $4.00 / each