Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Rules and Straight Edges

225 results found that include 225 Products

A steel rule and straight edge from Grainger are essential shop tools for maintaining the accurate measurements that ensure engineering and construction integrity. Unlike a measuring tape or folding rule, a nonskid steel ruler can give you a steadier straight line when you need it most. These dependable steel rules and straight edges store away easily and are great for any wood shop or machine shop. Edge out the competition with measuring sticks from Grainger.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Ruler, Stainless Steel, 6 In Length

    GENERAL

    Ruler, Stainless Steel, 6 In Length

    Item # 39EP641

    Web Price
    $6.73 / each
  • Rule, Pocket, 150 Mm

    MITUTOYO

    Rule, Pocket, 150 Mm

    Item # 6C3001

    Web Price
    $9.22 / each
  • Rule, Aluminum, 36 In, 1/8, 1/16 In Grad

    JOHNSON

    Rule, Aluminum, 36 In, 1/8, 1/16 In Grad

    Item # 2H4081

    Web Price
    $2.66 / each
  • Flexible Steel Rule, 150x12mm

    GENERAL

    Flexible Steel Rule, 150x12mm

    Item # 3VZR71

    Web Price
    $1.99 / each
  • Aluminum Straight Edge, 72 In, Graduated

    JOHNSON

    Aluminum Straight Edge, 72 In, Graduated

    Item # 6C2341

    Web Price
    $17.53 / each
  • Architects Rule, Alum, in Graduations, 12 L

    JOHNSON

    Architects Rule, Alum, in Graduations, 12 L

    Item # 21XK231

    Web Price
    $6.48 / each
  • Ruler, Stainless Steel, 12 In

    WESTCOTT

    Ruler, Stainless Steel, 12 In

    Item # 41N6361

    Web Price
    $5.38 / each
  • Ruler, Wood, 12 In

    WESTCOTT

    Ruler, Wood, 12 In

    Item # 41N6251

    Web Price
    $1.39 / each
  • Ruler, 15 Inch, Stainless Steel

    WESTCOTT

    Ruler, 15 Inch, Stainless Steel

    Item # 10F2641

    Web Price
    $4.84 / each
  • Engineers Rule, 72 in., Standard

    WESTWARD

    Engineers Rule, 72 in., Standard

    Item # 30PC121

    Web Price
    $15.12 / each
  • Meter Stick, Brass Ends, Clear Finish

    WESTCOTT

    Meter Stick, Brass Ends, Clear Finish

    Item # 10F2621

    Web Price
    $4.02 / each
  • Ruler, Stainless Steel, 18 In.

    WESTCOTT

    Ruler, Stainless Steel, 18 In.

    Item # 41N6371

    Web Price
    $6.24 / each
  • Ruler, 6 Inch, Stainless Steel

    WESTCOTT

    Ruler, 6 Inch, Stainless Steel

    Item # 10F2631

    Web Price
    $2.87 / each
  • Rule Depth Gage, 150mm, mm/1/2mm

    STARRETT

    Rule Depth Gage, 150mm, mm/1/2mm

    Item # 4CEN61

    Web Price
    $52.72 / each
  • Fbrglass Folding Rule, 6', Inside Reading

    KLEIN TOOLS

    Fbrglass Folding Rule, 6', Inside Reading

    Item # 2DGE61

    Web Price
    $27.42 / each
  • Flexible Steel Rule, 12 In, 5R Grad

    GENERAL

    Flexible Steel Rule, 12 In, 5R Grad

    Item # 3VZL21

    Web Price
    $17.48 / each