Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Rodenticides and Rodent Repellents

16 results found that include 26 Products

Grainger carries an extensive line of repellents and pest control products to help protect businesses and homes from everything from pesky houseflies to disease-carrying rats. Shop here for mouse traps, fly swatters, rodenticides, bait stations, scare balloons and more. When you need to get rid of insects and animal pests, Grainger can help you do it. Get your repellants and pest control products today!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Rodenticide

    JT EATON

    Rodenticide

    Multiple items available4

    $24.05 - $101.71

  • Rodenticide

    TOMCAT

    Rodenticide

    Multiple items available4

    $27.60 - $37.39

  • Rodenticide, Green Chunks, 9 lb. Pail

    HAWK

    Rodenticide, Green Chunks, 9 lb. Pail

    Item # 8CXK51

    Web Price
    $88.84 / each
  • Mouse and Rat Repellent, 22 oz. Weight

    WEISER'S NATURE'S DEFENSE

    Mouse and Rat Repellent, 22 oz. Weight

    Item # 6TUK71

    Web Price
    $21.01 / each
  • Mole/Gopher Repellent

    REPELLEX

    Mole/Gopher Repellent

    Multiple items available4

    $19.26 - $59.74

  • Rodenticide, Purple Chunks, 4 lb. Pail

    RAMPAGE

    Rodenticide, Purple Chunks, 4 lb. Pail

    Item # 12M8381

    Web Price
    $92.70 / each
  • Rodenticide

    JAGUAR

    Rodenticide

    Multiple items available2

    $101.71 - $163.77

  • Rodent Trap Glue, 1 Gallon

    CATCHMASTER

    Rodent Trap Glue, 1 Gallon

    Item # 3KJF81

    Web Price
    $58.71 / each
  • Mouse and Rat Repellent, White, Gel, 3 oz.

    BIRD BARRIER

    Mouse and Rat Repellent, White, Gel, 3 oz.

    Item # 35HX451

    Web Price
    $17.15 / each
  • Worm Shaped Mole Bait, PK12

    MOTOMCO

    Worm Shaped Mole Bait, PK12

    Item # 8TRP71

    Web Price
    $32.86 / pkg. of 12
  • Rodenticide, Gray Granules, 9 lb. Pail

    GRAINGER APPROVED

    Rodenticide, Gray Granules, 9 lb. Pail

    Item # 5DKE71

    Web Price
    $58.20 / each
  • Rodenticide, Blocks, Bromadiolone, 17.3 lb.

    JT EATON

    Rodenticide, Blocks, Bromadiolone, 17.3 lb.

    Item # 489D911

    Web Price
    $123.60 / each
  • Rodenticide, Chunks, Bromadiolone, 19.3 lb.

    JT EATON

    Rodenticide, Chunks, Bromadiolone, 19.3 lb.

    Item # 489D921

    Web Price
    $116.39 / each
  • Rodenticide, Blocks, Diphacinone, 10.1 lb.

    JT EATON

    Rodenticide, Blocks, Diphacinone, 10.1 lb.

    Item # 489D941

    Web Price
    $48.62 / each
  • Rodenticide, Blocks, Bromethalin, 4.5 lb.

    JT EATON

    Rodenticide, Blocks, Bromethalin, 4.5 lb.

    Item # 489D931

    Web Price
    $62.87 / each
  • Rodenticide, Blocks, Diphacinone, 4.4 lb.

    JT EATON

    Rodenticide, Blocks, Diphacinone, 4.4 lb.

    Item # 489D951

    Web Price
    $27.52 / each