Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Rigging and Lifting Slings

6 results found that include 123 Products

Grainger offers a wide selection of rigging slings and lifting slings for safely moving loads. Choose a sling based on intended use, size and type of load, and environmental conditions. Use adjustable chain slings for handling odd-shaped, hard-to-position loads or hot material handling. Lift heavy concrete water and sewer pipes with teacup pipe lifting slings. Round slings are color-coded for quick identification of weight ratings. Use wire mesh slings in metalworking and other industries where loads can be abrasive, hot and tend to cut web slings. Wire rope slings hold up to heavy-duty use in rigging and lifting applications. Web slings are ideal for 3 hitch types: vertical, basket and choker, and provide stability and balance lifting bulky objects. Web sling wear pads help protect against property damage and personal injury. Sling accessories include corner guards, ID tags, sling hooks, sling stands and web sling straps. Find more rigging equipment and rigging supplies at Grainger.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Grade 100 Alloy Steel Adjustable Chain Slings, Multiple Legs

    PEWAG

    Grade 100 Alloy Steel Adjustable Chain Slings, Multiple Legs

    Multiple items available6

    $451.00 - $952.00

  • About these products
    Adjustable chain slings are suitable for handling odd-shaped or hard-to-position loads. Alloy steel construction ensures strength, lightness, and rust resistance. Ideal for use where headroom is limited, with portable hydraulic cranes, and balanced or unbalanced loads.
    Grade 100 Alloy Steel Adjustable Chain Slings, Multiple Legs
  • Grade 120 Alloy Steel Chain Slings, Multiple Legs

    PEWAG

    Grade 120 Alloy Steel Chain Slings, Multiple Legs

    Multiple items available36

    $376.00 - $2,347.00

  • About these products
    Choose from chain slings with multiple legs and a variety of hook types. Alloy steel construction ensures strength, lightness, and rust resistance. 120 alloy steel is suitable for high workload limits.
    Grade 120 Alloy Steel Chain Slings, Multiple Legs
  • Grade 120 Alloy Steel Chain Slings, Single Leg

    PEWAG

    Grade 120 Alloy Steel Chain Slings, Single Leg

    Multiple items available30

    $184.50 - $587.00

  • About these products
    These chain slings feature a choice of hooks or heads on each end. Alloy steel construction ensures strength, lightness, and rust resistance. 120 alloy steel is perfect for high workload limits.
    Grade 120 Alloy Steel Chain Slings, Single Leg
  • Grade 63 Stainless Steel Chain Slings, Multiple Legs

    PEWAG

    Grade 63 Stainless Steel Chain Slings, Multiple Legs

    Multiple items available29

    $830.00 - $9,845.00

  • About these products
    Stainless steel chain slings offer high corrosion resistance. Easy to inspect for damage.
    Grade 63 Stainless Steel Chain Slings, Multiple Legs
  • Grade 100 Alloy Steel Adjustable Chain Slings, Single Leg

    PEWAG

    Grade 100 Alloy Steel Adjustable Chain Slings, Single Leg

    Multiple items available2

    $241.00 - $410.00

  • About these products
    Adjustable chain slings are suitable for handling odd-shaped or hard-to-position loads. A single leg adjustable chain sling offers the versatility of a single leg sling with the benefits of an adjustable design. Steel construction ensures strength, lightness, and rust resistance. Ideal for use where headroom is limited, with portable hydraulic cranes, and balanced or unbalanced loads.
    Grade 100 Alloy Steel Adjustable Chain Slings, Single Leg
  • Grade 63 Stainless Steel Chain Slings, Single Leg

    PEWAG

    Grade 63 Stainless Steel Chain Slings, Single Leg

    Multiple items available20

    $443.00 - $2,783.00

  • About these products
    Single leg chain slings have a 90° angle of lift. Stainless steel offers high corrosion resistance and slings are easy to inspect for damage.
    Grade 63 Stainless Steel Chain Slings, Single Leg