Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Furniture Replacement Parts

655 results found that include 655 Products

Replacement parts keep compatible furniture pieces and appliances functioning properly when original parts fail or become worn. They can help to prevent unnecessary downtime from broken parts.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Perma Gum Package Assembly

    APW WYOTT

    Perma Gum Package Assembly

    Item # 21VU371

    Web Price
    $12.35 / each
  • Rocker Switch

    APW WYOTT

    Rocker Switch

    Item # 21VX051

    Web Price
    $70.25 / each
  • Lava Rock, 6 to 8 lb.

    APW WYOTT

    Lava Rock, 6 to 8 lb.

    Item # 42AJ141

    Web Price
    $51.50 / each
  • Rheostat,  120V

    APW WYOTT

    Rheostat, 120V

    Item # 21VX771

    Web Price
    $153.00 / each
  • Rheostat,  208/240V

    APW WYOTT

    Rheostat, 208/240V

    Item # 21VX781

    Web Price
    $121.50 / each
  • Infinite Control 120V,  15A

    APW WYOTT

    Infinite Control 120V, 15A

    Item # 21VU291

    Web Price
    $67.75 / each
  • Quartz Heater,  1050W,  240V

    APW WYOTT

    Quartz Heater, 1050W, 240V

    Item # 21VX521

    Web Price
    $134.50 / each
  • Seal Grease

    APW WYOTT

    Seal Grease

    Item # 21VT231

    Web Price
    $9.89 / each
  • Bushing Bronze

    APW WYOTT

    Bushing Bronze

    Item # 21VR671

    Web Price
    $2.34 / each
  • Rocker Switch

    APW WYOTT

    Rocker Switch

    Item # 21VP351

    Web Price
    $33.50 / each
  • Adjustable 1in. Leg

    APW WYOTT

    Adjustable 1in. Leg

    Item # 21VY641

    Web Price
    $20.40 / each
  • Rheostat,  1K Ohm

    APW WYOTT

    Rheostat, 1K Ohm

    Item # 21VY571

    Web Price
    $81.50 / each
  • Lamp 250W, Philips No. 250BR40/1

    APW WYOTT

    Lamp 250W, Philips No. 250BR40/1

    Item # 33RN641

    Web Price
    $38.15 / each
  • Lamp,  40W,  120V

    APW WYOTT

    Lamp, 40W, 120V

    Item # 21VX411

    Web Price
    $27.30 / each
  • Nut 10-24

    APW WYOTT

    Nut 10-24

    Item # 21VY961

    Web Price
    $2.34 / each
  • Jiffy Clip

    APW WYOTT

    Jiffy Clip

    Item # 21VZ021

    Web Price
    $3.14 / each