Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Protective Floor Coverings

27 results found that include 27 Products

Use protective floor covering to temporarily protect carpet and flooring during messy jobs where chemicals, like a floor stripper or floor sealer, can stain surrounding areas. Floor coverings are easy to remove, made from nonslip material, and will not permanently bond to flooring surfaces. They can be left in place for up to 60 days without leaving a trace of their use when removed. Protect your floors with protective floor covering from Grainger.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Floor Protection Mats, 36" Length x 18"Width, Adhesive Coated Backing

    PLASTICOVER

    Floor Protection Mats, 36" Length x 18"Width, Adhesive Coated Backing

    Item # 45MT861

    Web Price
    $63.99 / pkg. of 2
  • Floor Protection Board, 100 ft. Length x 38"Width, Non-Adhesive Backing

    TRIMACO

    Floor Protection Board, 100 ft. Length x 38"Width, Non-Adhesive Backing

    Item # 52MU681

    Web Price
    $82.40 / each
  • Carpet Protection Film, 200 ft. Length x 36"Width, Adhesive Coated Backing

    PLASTICOVER

    Carpet Protection Film, 200 ft. Length x 36"Width, Adhesive Coated Backing

    Item # 2NYH91

    Web Price
    $80.58 / each
  • Floor/Multi-Use Film, 200 ft. Length x 36"Width, Adhesive Coated Backing

    PLASTICOVER

    Floor/Multi-Use Film, 200 ft. Length x 36"Width, Adhesive Coated Backing

    Item # 4GHW81

    Web Price
    $66.00 / each
  • Carpet Protection Film, 200 ft. Length x 24"Width, Adhesive Coated Backing

    PLASTICOVER

    Carpet Protection Film, 200 ft. Length x 24"Width, Adhesive Coated Backing

    Item # 2NYH71

    Web Price
    $53.00 / each
  • Floor Protection Mats, 36" Length x 24"Width, Adhesive Coated Backing

    PLASTICOVER

    Floor Protection Mats, 36" Length x 24"Width, Adhesive Coated Backing

    Item # 45MT831

    Web Price
    $80.97 / pkg. of 2
  • Rosin Paper, 200 ft. Length x 36"Width, Non-Adhesive Backing

    PLASTICOVER

    Rosin Paper, 200 ft. Length x 36"Width, Non-Adhesive Backing

    Item # 45MT901

    Web Price
    $28.12 / each
  • Floor/Multi-Use Film, 200 ft. Length x 24"Width, Adhesive Coated Backing

    PLASTICOVER

    Floor/Multi-Use Film, 200 ft. Length x 24"Width, Adhesive Coated Backing

    Item # 2NYJ31

    Web Price
    $55.28 / each
  • Red Rosin Paper, 200 ft. Length x 36"Width, Non-Adhesive Backing

    PLASTICOVER

    Red Rosin Paper, 200 ft. Length x 36"Width, Non-Adhesive Backing

    Item # 30KE551

    Web Price
    $24.93 / each
  • Floor Protection Mats, 36" Length x 24"Width, Adhesive Coated Backing

    PLASTICOVER

    Floor Protection Mats, 36" Length x 24"Width, Adhesive Coated Backing

    Item # 45MT841

    Web Price
    $80.97 / pkg. of 2
  • Carpet Protection Film, 500 ft. Length x 24"Width, Adhesive Coated Backing

    PLASTICOVER

    Carpet Protection Film, 500 ft. Length x 24"Width, Adhesive Coated Backing

    Item # 2NYJ11

    Web Price
    $129.10 / each
  • Carpet Protection Film, 500 ft. Length x 48"Width, Adhesive Coated Backing

    PLASTICOVER

    Carpet Protection Film, 500 ft. Length x 48"Width, Adhesive Coated Backing

    Item # 2NYH81

    Web Price
    $231.03 / each
  • Surface Protection, 150 ft. Length x 36"Width

    AMERICOVER

    Surface Protection, 150 ft. Length x 36"Width

    Item # 6DLR61

    Web Price
    $309.00 / each
  • Floor Protection Mats, 37" Length x 25"Width, Non-Skid Backing

    PLASTICOVER

    Floor Protection Mats, 37" Length x 25"Width, Non-Skid Backing

    Item # 45MT871

    Web Price
    $85.79 / each
  • Roll Dispenser, 24" Width

    PLASTICOVER

    Roll Dispenser, 24" Width

    Item # 45MT821

    Web Price
    $113.82 / each
  • Carpet Protection Film, 600 ft. Length x 24"Width, Adhesive Coated Backing

    PLASTICOVER

    Carpet Protection Film, 600 ft. Length x 24"Width, Adhesive Coated Backing

    Item # 45MT811

    Web Price
    $242.92 / each