Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Pressure Washer Spray Guns and Wands

34 results found that include 34 Products

Pressure washer gun and pressure washer wand options from Grainger easily attach to your pressure washer, giving you control of water aim and pressure to get surfaces clean fast. Try improving the blasting power of your pressure sprayer even more by adding a different pressure washer nozzle. To change sprayer nozzles without using tools, add a quick connector available from Grainger’s list of pressure washer accessories. With Grainger, you’ll find pressure washer gun and pressure washer wand selections to meet all of your pressure washing needs.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Spray Gun, 6", 8.0 gpm, 4500 psi, 3/8" FNPT

    GRAINGER APPROVED

    Spray Gun, 6", 8.0 gpm, 4500 psi, 3/8" FNPT

    Item # 52DC821

    Web Price
    $45.70 / each
  • Spray Gun, 6", 7.0 gpm, 4000 psi, 3/8" FNPT

    GRAINGER APPROVED

    Spray Gun, 6", 7.0 gpm, 4000 psi, 3/8" FNPT

    Item # 52DC831

    Web Price
    $34.80 / each
  • Spray Gun, 43.75", 8.0 gpm, 4500 psi

    GRAINGER APPROVED

    Spray Gun, 43.75", 8.0 gpm, 4500 psi

    Item # 52DC851

    Web Price
    $59.75 / each
  • Telescoping Wand, 18 Ft, Fiberglass

    GRAINGER APPROVED

    Telescoping Wand, 18 Ft, Fiberglass

    Item # 1MDD91

    Web Price
    $178.00 / each
  • Weep Style Spray Gun, 5000 psi

    GRAINGER APPROVED

    Weep Style Spray Gun, 5000 psi

    Item # 1MDJ71

    Web Price
    $55.00 / each
  • Insulated Extension Lance, 48 In, 5000 psi

    GRAINGER APPROVED

    Insulated Extension Lance, 48 In, 5000 psi

    Item # 1MDD51

    Web Price
    $42.50 / each
  • Extension Lance, 24 In, 4000 psi

    GRAINGER APPROVED

    Extension Lance, 24 In, 4000 psi

    Item # 1MDE21

    Web Price
    $29.70 / each
  • Dual Extension Lance, 40 In, 4000 psi

    GRAINGER APPROVED

    Dual Extension Lance, 40 In, 4000 psi

    Item # 1MDD61

    Web Price
    $115.00 / each
  • Spray Gun, 20", 8.0 gpm, 4500 psi, 3/8" FNPT

    GRAINGER APPROVED

    Spray Gun, 20", 8.0 gpm, 4500 psi, 3/8" FNPT

    Item # 52DC841

    Web Price
    $58.00 / each
  • Chrome Pressure Washer Wand, 40", 4000 psi

    GRAINGER APPROVED

    Chrome Pressure Washer Wand, 40", 4000 psi

    Item # 5ELY81

    Web Price
    $94.50 / each
  • Pressure Washer Wand, 28" L, 3200 psi

    GRAINGER APPROVED

    Pressure Washer Wand, 28" L, 3200 psi

    Item # 5ELY71

    Web Price
    $85.50 / each
  • Spray Gun, 5075 psi

    GRAINGER APPROVED

    Spray Gun, 5075 psi

    Item # 1MDC81

    Web Price
    $71.00 / each
  • Insulated Extension Lance, 24 In, 5000 psi

    GRAINGER APPROVED

    Insulated Extension Lance, 24 In, 5000 psi

    Item # 1MDD11

    Web Price
    $20.65 / each
  • Dual Extension Lance, 36 In, 3650 psi

    GRAINGER APPROVED

    Dual Extension Lance, 36 In, 3650 psi

    Item # 1MDD81

    Web Price
    $81.00 / each
  • Insulated Extension Lance, 48 In, 5000 psi

    GRAINGER APPROVED

    Insulated Extension Lance, 48 In, 5000 psi

    Item # 1MDD31

    Web Price
    $24.50 / each
  • SS Pressure Washer Wand, 40 In, 4000 psi

    GRAINGER APPROVED

    SS Pressure Washer Wand, 40 In, 4000 psi

    Item # 5ELY91

    Web Price
    $113.50 / each