Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Plate Underliners, Bases, and Domes

44 results found that include 44 Products

Insulated plate underliners, bases and domes from Grainger help keep individual meals warm and protected from contaminants. Whether your food service operation supplies room service to patrons or meal delivery to patients, high-quality, durable dining service products offer you added convenience and assurance. Find the serving plate underliners, bases and domes you need at Grainger today.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Thermal Pellet,  Dark Gray, PK12

    CAMBRO

    Thermal Pellet, Dark Gray, PK12

    Item # 4UKL41

    Web Price
    $413.54 / pkg. of 12
  • Insulated Base, Wax, 9 in. dia., SS,  PK12

    CARLISLE DINEX

    Insulated Base, Wax, 9 in. dia., SS, PK12

    Item # 40XC081

    Web Price
    $971.29 / pkg. of 12
  • Insulated Dome, Fenwick, 2-7/8in.H, PK12

    CARLISLE DINEX

    Insulated Dome, Fenwick, 2-7/8in.H, PK12

    Item # 38VX991

    Web Price
    $356.90 / pkg. of 12
  • Insulated Base, Cool, 9 in. dia., Gray, PK12

    CARLISLE DINEX

    Insulated Base, Cool, 9 in. dia., Gray, PK12

    Item # 40XC041

    Web Price
    $302.82 / pkg. of 12
  • Insulated Dome, 10 In, Onyx, PK12

    CARLISLE DINEX

    Insulated Dome, 10 In, Onyx, PK12

    Item # 38W3611

    Web Price
    $356.90 / pkg. of 12
  • Insulated Dome, 10 In, Latte, PK12

    CARLISLE DINEX

    Insulated Dome, 10 In, Latte, PK12

    Item # 38W3621

    Web Price
    $356.90 / pkg. of 12
  • Plate Covers,  Dia. 11 In, Clear, PK12

    CAMBRO

    Plate Covers, Dia. 11 In, Clear, PK12

    Item # 4UKN11

    Web Price
    $126.18 / pkg. of 12
  • Plate Covers,  Dia. 10-13/16 In, PK12

    CAMBRO

    Plate Covers, Dia. 10-13/16 In, PK12

    Item # 4UKL81

    Web Price
    $126.69 / pkg. of 12
  • Insulated Dome, 10 In, Sage, PK12

    CARLISLE DINEX

    Insulated Dome, 10 In, Sage, PK12

    Item # 38W3641

    Web Price
    $356.90 / pkg. of 12
  • Insulated Dome, 10 In, Cranberry, PK12

    CARLISLE DINEX

    Insulated Dome, 10 In, Cranberry, PK12

    Item # 38W3631

    Web Price
    $356.90 / pkg. of 12
  • Underliner, Green, PK12

    CARLISLE DINEX

    Underliner, Green, PK12

    Item # 6ADR21

    Web Price
    $238.44 / pkg. of 12
  • Underliner, Sage, PK12

    CARLISLE DINEX

    Underliner, Sage, PK12

    Item # 6ADR41

    Web Price
    $238.44 / pkg. of 12
  • Insulated Dome, Cranberry, PK12

    CARLISLE DINEX

    Insulated Dome, Cranberry, PK12

    Item # 6ADU21

    Web Price
    $315.70 / pkg. of 12
  • Insulated Base, Sage, PK12

    CARLISLE DINEX

    Insulated Base, Sage, PK12

    Item # 6CAZ91

    Web Price
    $234.32 / pkg. of 12
  • Insulated Dome, Blue, PK12

    CARLISLE DINEX

    Insulated Dome, Blue, PK12

    Item # 6ADU31

    Web Price
    $315.70 / pkg. of 12
  • Underliner, Latte, PK12

    CARLISLE DINEX

    Underliner, Latte, PK12

    Item # 6CCA41

    Web Price
    $238.44 / pkg. of 12