Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Piano Hinges

12 results found that include 684 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • GRAINGER APPROVED Continuous Hinge

    GRAINGER APPROVED

    GRAINGER APPROVED Continuous Hinge

    Multiple items available291

    $1.10 - $355.00

  • About these products

    Grainger Approved continuous hinges can be cut to size with a hacksaw. Aluminum, brass, and stainless steel models are corrosion-resistant. Stainless steel models offer higher corrosion resistance than brass.

    Hinges With Holes have countersunk mounting holes to aid surface-mounting to door or frame. Holes are drilled in hinges before painting or plating to help ensure corrosion resistance and extend product life.

    Hinges Without Holes Can be surface mounted by drilling holes and using fasteners. They can also be spot welded.

    GRAINGER APPROVED Continuous Hinge
  • MONROE PMP Continuous Hinge

    MONROE PMP

    MONROE PMP Continuous Hinge

    Multiple items available148

    $2.80 - $177.50

  • About these products
    All Monroe PMP piano hinges (except stop hinges) open a full 270°. Steel piano hinges are constructed of commercial-grade, cold-rolled steel. Stainless steel and aluminum hinges are corrosion-resistant.
    MONROE PMP Continuous Hinge
  • MARLBORO Continuous Hinge

    MARLBORO

    MARLBORO Continuous Hinge

    Multiple items available43

    $4.53 - $114.00

  • About these products
    These continuous hinges are also referred to as piano hinges. A blank length of hinge usually comes in six or eight foot lengths. They are manufactured in various gauges, materials, and sizes. Ideal for cutting to specific sizes.
    MARLBORO Continuous Hinge
  • PEMKO Continuous Hinge

    PEMKO

    PEMKO Continuous Hinge

    Multiple items available72

    $136.50 - $600.00

  • About these products
    Pemko continuous hinges help distribute weight evenly on the door and door frame, and are suitable for sagging doors or lids. Each features a full-length channel cap, and can help seal the gap between door and frame to secure the door against prying. Hinges have a 180° range of motion.
    PEMKO Continuous Hinge
  • IVES Continuous Hinge

    IVES

    IVES Continuous Hinge

    Multiple items available10

    $213.00 - $767.20

  • About these products

    Ives Continuous Hinges are designed to distribute the weight of the door along the entire length of the frame, reducing the amount of stress normally associated at top of doors and frames on butt hinge applications. Not only does this help to reduce hinge failure, it also keeps your door in constant alignment, eliminating the chance of door sag. Use on doors in high traffic areas. Available in two styles: aluminum geared and pin and barrel in steel or stainless steel.

    Aluminum Geared continuous hinges utilize a single gear section for the leaf and a separate gear section for the frame side of the door. The two are held in place together by a full length cover channel and rotate on a series of bearings.

    Pin and Barrel hinges are available in steel and stainless steel. They share many of the same characteristics of traditional hinges, with a center pin and rolled knuckles. But the continuous Pin and Barrel hinge stretches along the entire length of the frame.

    IVES Continuous Hinge
  • NATIONAL GUARD Continuous Hinge

    NATIONAL GUARD

    NATIONAL GUARD Continuous Hinge

    Multiple items available26

    $237.00 - $764.00

  • MARKAR Continuous Hinge

    MARKAR

    MARKAR Continuous Hinge

    Multiple items available69

    $325.00 - $1,381.00

  • About these products
    Markar continuous hinges distribute weight and stresses along the full length of the door and frame, supporting the door’s full length up to ten feet. Markar continuous hinges are tested for over a million cycles, and are designed to offer trouble-free door operation. They are also recommended for heavy doors and for situations where doors are exposed to misuse.
    MARKAR Continuous Hinge
  • STANLEY SECURITY Continuous Barrel Hinges

    STANLEY

    STANLEY SECURITY Continuous Barrel Hinges

    Multiple items available3

    $558.00 - $759.00

  • 180° Continuous Hinge, Aluminum, Door Leaf: 83" x 1-9/16" W

    STANLEY

    180° Continuous Hinge, Aluminum, Door Leaf: 83" x 1-9/16" W

    Item # 52HL191

    Web Price
    $238.00 / each
  • About these products
    Pins on friction-type pin models are designed to not fall out. They surface mount for easy installation, and can be cut to desired length. Hinges with a rugged, nonhanded geared design feature a full-length channel cap to help seal the gap between door and frame while also securing the door from prying.
    180° Continuous Hinge, Aluminum, Door Leaf: 83" x 1-9/16" W
  • MCKINNEY Continuous Hinge

    MCKINNEY

    MCKINNEY Continuous Hinge

    Multiple items available8

    $314.00 - $669.60

  • About these products
    McKinney self-aligning continuous hinges extend the full height of the door, and bond the door and frame into an integrated unit. The hinges help present a streamlined, no-gap surface, affording privacy, safety and outstanding performance. The high load capacity of these hinges makes them ideal for use in high-frequency areas where hinges are subject to abuse. The hinge design also helps promote resistance to vandalism.
    MCKINNEY Continuous Hinge
  • STANLEY Continuous Hinge

    STANLEY

    STANLEY Continuous Hinge

    Multiple items available12

    $409.60 - $1,552.80

  • About these products
    Stanley continuous hinges distribute weight evenly on the door and door frame, and are suitable for sagging doors or lids. Hinges with a rugged, nonhanded geared design do not bend or break like hinges with pins and knuckles. They feature a full-length channel cap to help seal the gap between door and frame while also securing the door from prying.
    STANLEY Continuous Hinge
  • 180° Continuous Hinge Without Holes W

    GRAINGER APPROVED

    180° Continuous Hinge Without Holes W

    Item # 1CAN71

    Clearance Price
    $5.52 / each
    Web Price $35.90