Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

OSHA Safety Tags

153 results found that include 357 Products

Call attention to safety precautions and lockout information with lockout tags from Grainger. Help prevent accidental or unexpected ignition of equipment or machinery. Properly identify machinery with “Do Not Operate” tags when machinery is in repair or out of use. Safety and lockout tags help save lives. Help improve safety in your workplace with proper lockout tags from Grainger.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Yellow Paper Tag, Paper, Height: 6-1/4", Width: 3-1/8", Yellow

    BADGER TAG & LABEL CORP

    Yellow Paper Tag, Paper, Height: 6-1/4", Width: 3-1/8", Yellow

    Item # 9HN351

    Web Price
    $10.95 / pkg. of 100
  • Danger Tag, Polyester, Height: 5-3/4", Width: 3", White

    BRADY

    Danger Tag, Polyester, Height: 5-3/4", Width: 3", White

    Item # 5T1501

    Web Price
    $41.60 / pkg. of 25
  • Self-Laminating Danger Tag, Polyester, Vinyl, Height: 5", Width: 3-5/32", White

    BADGER TAG & LABEL CORP

    Self-Laminating Danger Tag, Polyester, Vinyl, Height: 5", Width: 3-5/32", White

    Item # 52AZ391

    Web Price
    $23.15 / pkg. of 25
  • Scaffold Status Holder and Tag, Plastic, Height: 12", Width: 4-1/2"

    BRADY

    Scaffold Status Holder and Tag, Plastic, Height: 12", Width: 4-1/2"

    Item # 15Y6941

    Web Price
    $33.90 / each
  • Danger Tag, Cardstock, Height: 6-1/4", Width: 3", White

    ACCUFORM

    Danger Tag, Cardstock, Height: 6-1/4", Width: 3", White

    Item # 3VAY41

    Web Price
    $99.25 / pkg. of 250
  • Danger Tag, 10 mil PF Cardstock, 5-3/4" x 3-1/4"

    ACCUFORM

    Danger Tag, 10 mil PF Cardstock, 5-3/4" x 3-1/4"

    Multiple items available7

    $13.55 - $17.05

  • Caution Tag, 10 mil PF Cardstock, 5-3/4" x 3-1/4"

    ACCUFORM

    Caution Tag, 10 mil PF Cardstock, 5-3/4" x 3-1/4"

    Multiple items available3

    $13.40 - $18.90

  • Hot Work Permit Tag, Paper, Height: 5-3/4", Width: 3-9/64", White

    BADGER TAG & LABEL CORP

    Hot Work Permit Tag, Paper, Height: 5-3/4", Width: 3-9/64", White

    Item # 36RE981

    Web Price
    $5.85 / pkg. of 25
  • Scaffold Status Holder, Plastic, Height: 12", Width: 4-1/2"

    ACCUFORM

    Scaffold Status Holder, Plastic, Height: 12", Width: 4-1/2"

    Item # 3YYU21

    Web Price
    $27.70 / each
  • Cylinder Tag, 15 mil RP Plastic, 5-3/4" x 3-1/4"

    ACCUFORM

    Cylinder Tag, 15 mil RP Plastic, 5-3/4" x 3-1/4"

    Multiple items available3

    $33.90 - $35.00

  • Caution Tag, Cardstock, 5-3/4" x 3"

    BRADY

    Caution Tag, Cardstock, 5-3/4" x 3"

    Multiple items available3

    $37.60 - $58.75

  • Caution Tag, Height: 5-3/4", Width: 3", Yellow

    GRAINGER APPROVED

    Caution Tag, Height: 5-3/4", Width: 3", Yellow

    Item # 2RMV71

    Web Price
    $19.45 / pkg. of 25
  • Scaffold OK Tag, Cardstock, Height: 5-3/4", Width: 3", Green

    BRADY

    Scaffold OK Tag, Cardstock, Height: 5-3/4", Width: 3", Green

    Item # 5EPA51

    Web Price
    $60.00 / pkg. of 100
  • Cylinder Tag, 10 mil PF Cardstock, 5-3/4" x 3-1/4"

    ACCUFORM

    Cylinder Tag, 10 mil PF Cardstock, 5-3/4" x 3-1/4"

    Multiple items available3

    $13.80 - $18.60

  • Danger Tag, Self-Laminating Polyester, 5-3/4" x 3"

    BRADY

    Danger Tag, Self-Laminating Polyester, 5-3/4" x 3"

    Multiple items available4

    $16.05 - $47.00

  • Status Alert Tag, 15 mil RP Plastic, 5-3/4" x 3-1/4"

    ACCUFORM

    Status Alert Tag, 15 mil RP Plastic, 5-3/4" x 3-1/4"

    Multiple items available3

    $34.90 - $40.30