Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

NORTHLAND MOTOR TECHNOLOGIES

1 Result found that include 25 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • NORTHLAND MOTOR TECHNOLOGIES 5.7" Body Diameter Brushless Blowers

    NORTHLAND MOTOR TECHNOLOGIES

    NORTHLAND MOTOR TECHNOLOGIES 5.7" Body Diameter Brushless Blowers

    Multiple items available25

    $974.40 - $1,551.00

  • About these products

    These blowers feature adjustable, built-in speed control to eliminate the need for a secondary pressure control device. They also feature an external hose for easy attachment to the exhaust tube. Use in business machines, computer peripherals, material handling, air samplers/evacuators, packaging systems, photographic medical equipment, and air beds.

    • Enclosure: open
    • Blower Type: Tangential Discharge
    • Max. ambient: 50°C
    • Thermal protection: auto

    NORTHLAND MOTOR TECHNOLOGIES 5.7" Body Diameter Brushless Blowers