Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Mortar

5 results found that include 5 Products

Mortar is a mixture of sand, cement, and lime that is used to build and repair brick or block walls. In comparison with concrete, mortar has lower strengths, retains water, and has a high air content. Mortar mixes are also designed to fill gaps and cracks in concrete and masonry walls. The sand and lime added to the cement help to make the mixture easy to work with. Mortar mixes are available for patching and repairing concrete and stucco, as well as laying brick, block, and stone. Use for building or repairing chimneys and walls, tuckpointing mortar joints, and stuccoing walls.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Concrete Patch and Repair, 55 lb., Pail

    RAPID SET

    Concrete Patch and Repair, 55 lb., Pail

    Item # 15F5251

    Sale Price
    $46.97 / each
    Web Price $58.71
    Offer Ends 04/30/19
  • Masonry Mortar, 50 lb., Pail

    SAKRETE

    Masonry Mortar, 50 lb., Pail

    Item # 21HC601

    Web Price
    $20.96 / each
  • Refractory Mortar, 50 lb. Container, Gray

    AKONA

    Refractory Mortar, 50 lb. Container, Gray

    Item # 453T081

    Web Price
    $62.57 / each
  • Refractory Mortar, 10 lb. Container, Gray

    PROSPEC

    Refractory Mortar, 10 lb. Container, Gray

    Item # 453T091

    Web Price
    $28.32 / each
  • Masonry Mortar, Joint Fillers, Gray

    JE TOMES

    Masonry Mortar, Joint Fillers, Gray

    Item # 64UX181

    Web Price
    $27.19 / each