Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Masonry Saws

11 results found that include 22 Products

Pick up a durable masonry and tile saw or wet saw from Grainger to help quickly and easily cut brick, ceramic tile, granite, porcelain, concrete and other stone materials. Portable tile saws can be easily transported to the jobsite and set up quickly. Use a saw with a tilt-up table to help make miter cuts easier. Wet saws can help prevent overheating when cutting materials such as ceramic, porcelain and granite tiles. Get a dependable masonry and tile saw or wet saw from Grainger to help get the job done right!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • QEP Tile Saw

    QEP

    QEP Tile Saw

    Multiple items available3

    $98.00 - $489.25

  • Tile Saw, 7" Blade Dia., HP: 3/4, Wet Cut, 120 Volts, 6 ft. Cord

    DAYTON

    Tile Saw, 7" Blade Dia., HP: 3/4, Wet Cut, 120 Volts, 6 ft. Cord

    Item # 40PM141

    Web Price
    $191.50 / each
  • Tile Saw, 10" Blade Dia., HP: 2, Wet Cut, 120 Volts, 5 ft. Cord

    QEP

    Tile Saw, 10" Blade Dia., HP: 2, Wet Cut, 120 Volts, 5 ft. Cord

    Item # 35R6491

    Web Price
    $374.50 / each
  • Masonry Saw, 4-3/8", Wet/Dry Cut, 120 Volts, 6 ft. Cord

    DEWALT

    Masonry Saw, 4-3/8", Wet/Dry Cut, 120 Volts, 6 ft. Cord

    Item # 6FKG81

    Web Price
    $192.50 / each
  • HUSQVARNA Masonry Saw

    HUSQVARNA

    HUSQVARNA Masonry Saw

    Multiple items available6

    $1,379.00 - $3,063.00

  • DEWALT Professional Tile Saw

    DEWALT

    DEWALT Professional Tile Saw

    Multiple items available2

    $82.25 - $988.00

  • Flooring Saw, 4-3/8" Blade Dia., HP: 1, Dry Cut, 120 Volts, 6 ft. Cord

    SKIL

    Flooring Saw, 4-3/8" Blade Dia., HP: 1, Dry Cut, 120 Volts, 6 ft. Cord

    Item # 19M4851

    Web Price
    $201.50 / each
  • Masonry Saw, 4", Wet/Dry Cut, 120 Volts, 8 ft. Cord

    MAKITA

    Masonry Saw, 4", Wet/Dry Cut, 120 Volts, 8 ft. Cord

    Item # 45PC961

    Web Price
    $205.50 / each
  • HUSQVARNA Tile Saw

    HUSQVARNA

    HUSQVARNA Tile Saw

    Multiple items available3

    $1,847.00 - $2,623.00

  • Masonry Saw, 14" Blade Dia., HP: 1-1/2, Wet/Dry Cut, 120 Volts, 6 ft. Cord

    DIAMOND VANTAGE

    Masonry Saw, 14" Blade Dia., HP: 1-1/2, Wet/Dry Cut, 120 Volts, 6 ft. Cord

    Item # 20JY571

    Web Price
    $1,790.00 / each
  • MAKITA Angle Cutter

    MAKITA

    MAKITA Angle Cutter

    Multiple items available2

    $932.00 - $965.00