Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Masonry Miscellaneous Tools

31 results found that include 31 Products

Miscellaneous masonry tools from Grainger help make masons’ work easier and more exacting. Find 300-, 350- and 500-ft. rolls of mason line and a mason line winder with metal cut-off blade. Use acid brushes to help remove flux residues and apply coatings. An aluminum hawk can hold a supply of plaster so you can more easily apply it to the work surface. For high-quality miscellaneous masonry tools you can count on, trust Grainger!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Masonry Brush, White

    TOUGH GUY

    Masonry Brush, White

    Item # 3A3401

    Web Price
    $10.71 / each
  • Masons Apprentice Tool Kit, 8 Pcs

    WESTWARD

    Masons Apprentice Tool Kit, 8 Pcs

    Item # 13P5111

    Web Price
    $191.58 / each
  • Mason Line Winder, 250 ft.

    MARSHALLTOWN

    Mason Line Winder, 250 ft.

    Item # 5LN721

    Web Price
    $13.39 / each
  • Joint Raker, Skate Wheel, 8-1/2 in, Alum

    KRAFT TOOL

    Joint Raker, Skate Wheel, 8-1/2 in, Alum

    Item # 43Y5591

    Web Price
    $14.16 / each
  • Mortar Board, 29 x 29 In, Poly

    MARSHALLTOWN

    Mortar Board, 29 x 29 In, Poly

    Item # 22P3111

    Web Price
    $45.73 / each
  • Masons Line, 300 ft, Orange, Twisted Nylon

    WESTWARD

    Masons Line, 300 ft, Orange, Twisted Nylon

    Item # 13P5121

    Web Price
    $10.71 / each
  • Masonry Brush, White, 2 In

    TOUGH GUY

    Masonry Brush, White, 2 In

    Item # 2PYW21

    Web Price
    $6.85 / each
  • Masonry Brush, White

    TOUGH GUY

    Masonry Brush, White

    Item # 1YXC51

    Web Price
    $10.35 / each
  • Masonry Brush, White, 5 In

    TOUGH GUY

    Masonry Brush, White, 5 In

    Item # 2PYW11

    Web Price
    $10.71 / each
  • Acid Brush, 8 x 3 In, Beige, Plastic/Poly

    WESTWARD

    Acid Brush, 8 x 3 In, Beige, Plastic/Poly

    Item # 13P5091

    Web Price
    $6.03 / each
  • Masonry Brush, White

    TOUGH GUY

    Masonry Brush, White

    Item # 1YXC71

    Web Price
    $11.90 / each
  • Masonry Brush, 6-1/2 x 1-3/4 x7/8 In, Wood

    MARSHALLTOWN

    Masonry Brush, 6-1/2 x 1-3/4 x7/8 In, Wood

    Item # 22P2981

    Web Price
    $12.41 / each
  • Concrete Placer, 20 x 4 In, Steel

    MARSHALLTOWN

    Concrete Placer, 20 x 4 In, Steel

    Item # 22P3131

    Web Price
    $23.90 / each
  • Line Blocks, 3-3/4 In, Hardwood, Pair

    MARSHALLTOWN

    Line Blocks, 3-3/4 In, Hardwood, Pair

    Item # 22P3191

    Web Price
    $3.55 / each
  • Masons Line, Nylon, 500 ft, Yellow/Black

    MARSHALLTOWN

    Masons Line, Nylon, 500 ft, Yellow/Black

    Item # 22P3101

    Web Price
    $27.71 / each
  • Aluminum Hawk, 13 x 13 In, Wood Handle

    QLT BY MARSHALLTOWN

    Aluminum Hawk, 13 x 13 In, Wood Handle

    Item # 22P3121

    Web Price
    $26.18 / each