Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

TOOLEX Machining Vise Accessories

17 results found that include 17 Products

Grainger carries machining vise accessories to help keep your operations running strong. Shop here for parallel sets to fit 8” vises, bench vise slip roll and box brake kits, replacement handles, workstops and more. Add a swivel base to your D-series vise to help allow positioning in 1-degree increments. Find these machining vise accessories and more at Grainger!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Standard Aluminum Jaw Set, 6 in.

    TOOLEX

    Standard Aluminum Jaw Set, 6 in.

    Item # 45TY301

    Web Price
    $323.92 / each
  • Wide Aluminum Jaw Set, 6 in., Machinable

    TOOLEX

    Wide Aluminum Jaw Set, 6 in., Machinable

    Item # 45TY311

    Web Price
    $444.15 / each
  • Fixture Plate, 6 in., Machinable

    TOOLEX

    Fixture Plate, 6 in., Machinable

    Item # 45TY281

    Web Price
    $341.78 / each
  • Standard Hard Jaw Set, 4 in.

    TOOLEX

    Standard Hard Jaw Set, 4 in.

    Item # 45TY351

    Web Price
    $75.34 / each
  • Aluminum Jaw Set for Compact Vise, 4 in.

    TOOLEX

    Aluminum Jaw Set for Compact Vise, 4 in.

    Item # 45TY441

    Web Price
    $135.45 / each
  • Tall Aluminum Jaw Set, 6 in., Machinable

    TOOLEX

    Tall Aluminum Jaw Set, 6 in., Machinable

    Item # 45TY321

    Web Price
    $412.65 / each
  • Standard Aluminum Jaw Set, 4 in.

    TOOLEX

    Standard Aluminum Jaw Set, 4 in.

    Item # 45TY231

    Web Price
    $165.38 / each
  • Wide Fixture Plate, 6 in., Machinable

    TOOLEX

    Wide Fixture Plate, 6 in., Machinable

    Item # 45TY291

    Web Price
    $454.12 / each
  • Wide Fixture Plate, 4 in., Machinable

    TOOLEX

    Wide Fixture Plate, 4 in., Machinable

    Item # 45TY271

    Web Price
    $271.95 / each
  • Carrier Jaw Set, 6 in.

    TOOLEX

    Carrier Jaw Set, 6 in.

    Item # 45TY341

    Web Price
    $558.89 / each
  • Steel Jaw Set for Compact Vise, 6 in.

    TOOLEX

    Steel Jaw Set for Compact Vise, 6 in.

    Item # 45TY431

    Web Price
    $516.02 / each
  • Steel Jaw Set for Compact Vise, 4 in.

    TOOLEX

    Steel Jaw Set for Compact Vise, 4 in.

    Item # 45TY451

    Web Price
    $363.11 / each
  • Fixture Plate, 4 in., Machinable

    TOOLEX

    Fixture Plate, 4 in., Machinable

    Item # 45TY261

    Web Price
    $210.00 / each
  • Carrier Jaw Set, 4 in.

    TOOLEX

    Carrier Jaw Set, 4 in.

    Item # 45TY331

    Web Price
    $371.18 / each
  • Aluminum Jaw Set for Compact Vise, 6 in.

    TOOLEX

    Aluminum Jaw Set for Compact Vise, 6 in.

    Item # 45TY421

    Web Price
    $245.13 / each
  • Tall Aluminum Jaw Set, 4 in., Machinable

    TOOLEX

    Tall Aluminum Jaw Set, 4 in., Machinable

    Item # 45TY251

    Web Price
    $231.52 / each